Sign In or Register to view pricing and more.
Documents & Guides
1 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Overview
1 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Also known as: 662381001108, 600T
Specifications
Conductors: | 1 |
Material: | Aluminum |
Conductors: | 1 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)