Mechanical Lug, 2 Conductor, 2 Hole, 6 AWG - 350 MCM, 1/2" Stud, Aluminum/Tin Plated

Item #: 81474
Cat #: K2A31U2N
UPC: 781810600160
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, Universal Type, 2 Conductor, 2 Hole, 6 AWG - 350 MCM, 1/2 Inch Stud, Aluminum/Tin Plated, AL/CU Rated

Overview

Mechanical Lug, Universal Type, 2 Conductor, 2 Hole, 6 AWG - 350 MCM, 1/2 Inch Stud, Aluminum/Tin Plated, AL/CU Rated
Burndy's Two Conductor Aluminum Set Screw Connectors are dual-rated two conductor lugs and are constructed from high strength aluminum alloy and electro tin-plated to provide low contact resistance.
Also known as: 781810600160, K2A31U2N

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6 - 350
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 6 - 350

Customer Reviews

No reviews for this product
(0)