Mechanical Lug, 2-Conductor, 2-Hole Mount, Aluminum, 300 - 800 MCM
Item #:
274418
Cat #:
K2A40U2N
UPC:
781810600405
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Mechanical Lug, Aluminum, 2 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 300 MCM to 800 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch
Overview
Mechanical Lug, Aluminum, 2 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 300 MCM to 800 MCM, Bolt Hole: 1/2 Inch, Hole Spacing: 1-3/4 Inch
These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance.
Also known as: 781810600405, K2A40U2N
Specifications
Mounting: | 2-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 300 - 800 |
Stud Size: | 1/2 in |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Material: | Aluminum |
Allowable Gauge Range: | 300 - 800 |
Customer Reviews
No reviews for this product
(0)