Dual Rated Lug Two 250-6

Item #: 111930
Cat #: 2-250T
UPC: 662381001221
Sign In or Register to view pricing and more.
Documents & Guides
2 Port Aluminum Lug 250 MCM - 6 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.

Overview

2 Port Aluminum Lug 250 MCM - 6 AWG Aluminum Double Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Also known as: 662381001221, 2-250T

Specifications

Material: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)