1
more
Aluminum Mechanical Lug, 1 Hole, Vertica
Item #:
495901
Cat #:
LAM2SA300-56-3
UPC:
074983423200
Sign In or Register to view pricing and more.
Made in USA
One-hole, aluminum, vertical two barrel lug, dual barrel, type LAM2SA, #6 AWG - 300 kcmil, 5/16 (7.9mm) stud hole.
Overview
One-hole, aluminum, vertical two barrel lug, dual barrel, type LAM2SA, #6 AWG - 300 kcmil, 5/16 (7.9mm) stud hole.
Also known as: 074983423200, LAM2SA300-56-3
Specifications
Length: | 3 in |
Material: | Aluminum |
Stud Size: | 5/16 in |
Length: | 3 in |
Stud Size: | 5/16 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)