14-2/0 AWG Aluminum Solderless Lug

Item #: 269351
Cat #: L2A-2/0
UPC: 785037444033
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 14 - 2/0 AWG, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 14 - 2/0 AWG, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.
One hole, front entrance. For two copper or aluminum conductors. Body fabricated from high strength aluminum alloy extrusion. Lug is 100% reusable using screw driver. No special tools required. Maximum conductivity, compact design, light weight with ultimate strength. Electro-tin plated to assure minimum contact resistance and protection aginst corrosion when used with copper wire. For added protection apply Penn-Union Cual-Aid® to cable before installation.
Also known as: 785037444033, L2A-2/0

Specifications

Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 14 - 2/0
Mounting: 1-Hole
Allowable Gauge Range: 14 - 2/0
Material: Aluminum

Customer Reviews

No reviews for this product
(0)