Panelboard Lug, Aluminum, 4-Hole

Item #: 991245
Cat #: PBMW-6-750-12
UPC: 783669184389
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Panelboard Lug, Multi Wire, Dual Rated, Conductor Range 750-2, 6 Ports, 4 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA

Overview

Aluminum Panelboard Lug, Multi Wire, Dual Rated, Conductor Range 750-2, 6 Ports, 4 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Also known as: 783669184389, PBMW-6-750-12

Specifications

Conductors: 4
Material: Aluminum
Standards: California Proposition 65
Stud Size: 1/2 in
Conductors: 4
Standards: California Proposition 65
Material: Aluminum
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)