250-6 AL/CU LAY-IN LUG

Item #: 144380
Cat #: BGBL250
UPC: 781810124819
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Lay-in Lug, 250 kcmil-#6 AWG, 7/16" Stud, Tin Plated.

Overview

Aluminum Lay-in Lug, 250 kcmil-#6 AWG, 7/16" Stud, Tin Plated.
The Lay-In QIKLUG, Type BGBL Is Manufactured From High Strength 6061-T6 Aluminum, UL486B Listed, AL9CU Rated, For Copper And Aluminum Conductor.
Also known as: 781810124819, BGBL250, Bear Claw

Specifications

Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Stud Size: 7/16 in
Material: Aluminum
Allowable Gauge Range: 14 - 1/0
Standards: California Proposition 65
Stud Size: 7/16 in

Customer Reviews

No reviews for this product
(0)