10 AWG-350 MCM Aluminum Splicer-Reducer

Item #: 19815
Cat #: SPA-350
UPC: 783669857061
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Splicer/Reducer, Dual Rated, Conductor Range 350-10, Tin Plated, UL, CSA

Overview

Aluminum Splicer/Reducer, Dual Rated, Conductor Range 350-10, Tin Plated, UL, CSA
Manufactured from high strength 6061-T6 aluminum alloy, Electro-Tin plated, UL 486A/B 90° C Listed and is CSA certified for 35k Volts,350-2 have rounded bottoms and 1000-500 have flat bottoms, Large screw diameters maximize wire contact, Solid wire stop in center
Also known as: 783669857061, SPA-350

Specifications

Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 8 - 350
Material: Aluminum
Allowable Gauge Range: 8 - 350
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)