350 -4 /0 AWG Aluminum Mechanical Tap

Item #: 40323
Cat #: GTA-350-350
UPC: 783669342352
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Parallel Tap Connector, Dual Rated, Main Conductor Range 350-4/0, Tap Range 350-6, Tin Plated, UL, CSA

Overview

Aluminum Parallel Tap Connector, Dual Rated, Main Conductor Range 350-4/0, Tap Range 350-6, Tin Plated, UL, CSA
Manufactured from high strength 6061-T6 aluminum alloy, Electro-tin plated, UL 486A/B 90° C Listed and is CSA certified for 600 Volts, Compact design, Range taking for reduced inventories and flexibility, Re-usable, Lay-in main conductor, Insulating cover available, GTA is Parallel and GTT is 'T' Tap, Dual Rated for Copper and Aluminum Conductor.
Also known as: 783669342352, GTA-350-350

Specifications

Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4/0 - 500
Material: Aluminum
Allowable Gauge Range: 4/0 - 500
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)