Al Mec(m)750-500(t)750-1/0 T Ul Csa

Item #: 934528
Cat #: GTA-750-750
UPC: 783669342604
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Parallel Tap Connector, Dual Rated, Main Conductor Range 750-500, Tap Range 750-1/0, Tin Plated, UL, CSA

Overview

Aluminum Parallel Tap Connector, Dual Rated, Main Conductor Range 750-500, Tap Range 750-1/0, Tin Plated, UL, CSA
Manufactured from high strength 6061-T6 aluminum alloy, Electro-tin plated, UL 486A/B 90° C Listed and is CSA certified for 600 Volts, Compact design, Range taking for reduced inventories and flexibility, Re-usable, Lay-in main conductor. • Insulating cover available, GTA is Parallel and GTT is 'T' Tap.
Also known as: 783669342604, GTA-750-750

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)