1
more
Locktite Copper One-Hole Lug for Conductor Range 14-8 AWG
Item #:
46545
Cat #:
31003
UPC:
786210310039
Sign In or Register to view pricing and more.
Documents & Guides
Locktite Copper One-Hole Lug for Conductor Range #14 - #8 AWG or 4 - 14 NAVY. Length 1-1/8 inch, Width 1/2 inch, Pad Thickness 1/8 inch. Pad Length 9/16 inch. Bolt Size 1/4 inch, Height 15/32 inch.
Overview
Locktite Copper One-Hole Lug for Conductor Range #14 - #8 AWG or 4 - 14 NAVY. Length 1-1/8 inch, Width 1/2 inch, Pad Thickness 1/8 inch. Pad Length 9/16 inch. Bolt Size 1/4 inch, Height 15/32 inch.
Also known as: 786210310039, 31003
Specifications
Material: | Copper, Bronze |
Mounting: | 1-Hole |
Allowable Gauge Range: | 14 - 8 |
Stud Size: | 1/4 in |
Material: | Copper, Bronze |
Allowable Gauge Range: | 14 - 8 |
Mounting: | 1-Hole |
Stud Size: | 1/4 in |
Customer Reviews
No reviews for this product
(0)