Copper Lay-In Lugs
23 Found
Burndy
Mechanical Lay-in Lug, 4 - 14 AWG, #10 Stud, Copper
Item #: 230288
CAT #: CL501
UPC: 781810276150
Sign In or Register to view pricing and more.
Burndy
Lay-In Lug, Copper
Item #: 615089
CAT #: CL501TNBULK
UPC: 781810492796
Sign In or Register to view pricing and more.
Burndy
Lay-In Lug, Copper, 14 AWG to 4 AWG, Stud #10
Item #: 336349
CAT #: CL501TN
UPC: 781810352342
Sign In or Register to view pricing and more.
Burndy
3/0 COPPER LAY IN LUG
Item #: 1608610
CAT #: CL3/0516TN
UPC: 781810505151
Sign In or Register to view pricing and more.
NSI Tork
Lay-In Ground Connector Lug, Copper, 4-14 AWG
Item #: 614607
CAT #: GLC-4DBP
UPC: 662381005328
Sign In or Register to view pricing and more.
Brady
BRA B33-187-2-342-4 4-PART WIRE
Item #: 689521
CAT #: B33-187-2-342-4
UPC:
Sign In or Register to view pricing and more.
Ilsco
Lay-In Lug, Copper, 14 -4 AWG
Item #: 34585
CAT #: GBL-4DBT
UPC: 783669960181
Sign In or Register to view pricing and more.
Bridgeport Fittings
4-14 AWG CU LAY-IN LUG 1/4"
Item #: 594086
CAT #: CLI-20
UPC: 781747240200
Sign In or Register to view pricing and more.
Ilsco
Lay-In Ground Lug, Copper, Slotted Head
Item #: 469135
CAT #: GBL-4DBT-14
UPC: 783669960204
Sign In or Register to view pricing and more.
Heyco
LC 14-4 1-POLE CU
Item #: 2135574
CAT #: S6526
UPC:
Sign In or Register to view pricing and more.
Greaves
Lay-In Lug, Copper, 14 - 4 AWG, # 10 Stud Hole
Item #: 203066
CAT #: BTL4-DB
UPC: 784491272015
Sign In or Register to view pricing and more.
Panduit
Lay-In-Lug, Copper, #14 AWG – #4 AWG
Item #: 535688
CAT #: LICC4-22-C
UPC:
Sign In or Register to view pricing and more.
Burndy
Mechanical Lay-In Lug, 6 AWG - 250 MCM, 1-Hole Mount, 5/16" Stud
Item #: 753583
CAT #: CL250-516TN
UPC: 781810505168
Sign In or Register to view pricing and more.
Topaz
4-14 LAY-IN LUG COPPER/TIN PL-100-PK
Item #: 1954770
CAT #: 810DB
UPC: 751338863477
Sign In or Register to view pricing and more.
Eaton B-Line
GROUND LUG KIT #6
Item #: 525803
CAT #: 10184A
UPC: 782051237108
Sign In or Register to view pricing and more.
nVent Erico
Lay-In Lug
Item #: 1018735
CAT #: EL6CADB
UPC: 782856859536
Sign In or Register to view pricing and more.
Burndy
Mechanical Lay-in Lug, 4 - 14 AWG, #10 Stud, Copper
Mechanical Lay-in Lug, Direct Burial, 4 - 14 AWG, #10 Stud, Copper
Item #: 230288
CAT #: CL501
UPC: 781810276150
Category:
Copper Lay-In Lugs
Sign In or Register to view pricing and more.
Burndy
Lay-In Lug, Copper
Lay-In Lug, Copper, 14-10 AWG
Item #: 615089
CAT #: CL501TNBULK
UPC: 781810492796
Category:
Copper Lay-In Lugs
Sign In or Register to view pricing and more.
Burndy
Lay-In Lug, Copper, 14 AWG to 4 AWG, Stud #10
Lay-In Lug, Cooper, 14 AWG to 4 AWG, #10 Hole, Dual Rated for Copper and Aluminum Conductors, Direct Burial Rated, Tin - Electroplated
Item #: 336349
CAT #: CL501TN
UPC: 781810352342
Category:
Copper Lay-In Lugs
Sign In or Register to view pricing and more.
Burndy
3/0 COPPER LAY IN LUG
3/0 COPPER LAY IN LUG
Item #: 1608610
CAT #: CL3/0516TN
UPC: 781810505151
Category:
Copper Lay-In Lugs
Sign In or Register to view pricing and more.
NSI Tork
Lay-In Ground Connector Lug, Copper, 4-14 AWG
Lay-In Ground Connector Lug, Copper, 4-14 AWG, Stainless Steel Screw
Item #: 614607
CAT #: GLC-4DBP
UPC: 662381005328
Category:
Copper Lay-In Lugs
Sign In or Register to view pricing and more.
Brady
BRA B33-187-2-342-4 4-PART WIRE
BRA B33-187-2-342-4 4-PART WIRE MARKER BRA B33-187-2-342-4 4-PART WIRE MARKER Note; refer Y2967890
Item #: 689521
CAT #: B33-187-2-342-4
UPC:
Category:
Copper Lay-In Lugs
Sign In or Register to view pricing and more.
Ilsco
Lay-In Lug, Copper, 14 -4 AWG
Permaground Copper Lay-in Groud Lug, Conductor Size 4-14, #10 Bolt Size, Slotted Head, Tin Plated
Item #: 34585
CAT #: GBL-4DBT
UPC: 783669960181
Category:
Copper Lay-In Lugs
Sign In or Register to view pricing and more.
Ilsco
Lay-In Ground Lug, Copper, Slotted Head
Permaground Copper Lay-in Ground Lug, Conductor Size 4-14, 1/4in Bolt Size, Slotted Head, Tin Plated
Item #: 469135
CAT #: GBL-4DBT-14
UPC: 783669960204
Category:
Copper Lay-In Lugs
Sign In or Register to view pricing and more.
Greaves
Lay-In Lug, Copper, 14 - 4 AWG, # 10 Stud Hole
Copper Lay-In Lug, Conductor Range: 14 - 4 AWG, Type: BTL, 1-Conductor, 1-Hole Mount. Screw Type: Slot. Suitable for use with Copper Conductor Direct Burial.
Item #: 203066
CAT #: BTL4-DB
UPC: 784491272015
Category:
Copper Lay-In Lugs
Sign In or Register to view pricing and more.
Panduit
Lay-In-Lug, Copper, #14 AWG – #4 AWG
Lay-In-Lug, Copper, 1-Hole, #14 AWG – #4 AWG
Item #: 535688
CAT #: LICC4-22-C
UPC:
Category:
Copper Lay-In Lugs
Sign In or Register to view pricing and more.
Burndy
Mechanical Lay-In Lug, 6 AWG - 250 MCM, 1-Hole Mount, 5/16" Stud
Mechanical Lay-In Lug, 6 AWG - 250 MCM (STR), 6 - 4/0 AWG (SOL), 1-Hole Mount, 5/16 Inch Stud, Copper
Item #: 753583
CAT #: CL250-516TN
UPC: 781810505168
Category:
Copper Lay-In Lugs
Sign In or Register to view pricing and more.
Topaz
4-14 LAY-IN LUG COPPER/TIN PL-100-PK
4-14 LAY-IN LUG COPPER/TIN PL-100-PK
Item #: 1954770
CAT #: 810DB
UPC: 751338863477
Category:
Copper Lay-In Lugs
Sign In or Register to view pricing and more.
nVent Erico
Lay-In Lug
Conductor size #14 Sol - #4 Str. Set screw hardware made of 304 stainless steel. Lay-in features allows for easy positioning.
Item #: 1018735
CAT #: EL6CADB
UPC: 782856859536
Category:
Copper Lay-In Lugs
Sign In or Register to view pricing and more.