Mechanical Lug, Aluminum, 1-Conductor, 14 - 2 AWG
Item #:
269544
Cat #:
LA-2
UPC:
785037446044
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 14 - 2 AWG, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.
Overview
Aluminum Solderless Lug, Conductor Range: 14 - 2 AWG, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.
One hole, front entrance. For copper or aluminum conductors. Body made from high strength aluminum alloy. Lug is 100% reusable using hex wrench. No special tools required. Maximum conductivity, compact design, light weight with ultimate strength. Electro-tin plated to assure minimum contact resistance and protection aginst corrosion when used with copper wire. For added protection apply Penn-Union Cual-Aid® to cable before installation.
Also known as: 785037446044, LA-2, thingamaybober, chair lugs
Specifications
Mounting: | 1-Hole |
Material: | Aluminum |
Allowable Gauge Range: | 14 - 2 |
Stud Size: | 17/64 in |
Mounting: | 1-Hole |
Allowable Gauge Range: | 14 - 2 |
Material: | Aluminum |
Stud Size: | 17/64 in |
Customer Reviews
No reviews for this product
(0)