Mechanical Lug, 3-Conductor, 2-Hole Mount, Aluminum, 14 - 2 AWG

Item #: 91564
Cat #: K3A2U2
UPC: 781810370360
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, Aluminum, 3 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum, 14 AWG to 2 AWG, Bolt Hole: 5/16 Inch, Hole Spacing: .88 Inch, (1) Slotted Set Screw per Conductor

Overview

Mechanical Lug, Aluminum, 3 Barrel, 2 Hole Mount, Dual Rated for Copper or Aluminum, 14 AWG to 2 AWG, Bolt Hole: 5/16 Inch, Hole Spacing: .88 Inch, (1) Slotted Set Screw per Conductor
Also known as: 781810370360, K3A2U2

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 14 - 2
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2
Material: Aluminum
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)