14-4 AWG Bronze Solderless Lug

Item #: 185196
Cat #: PNL-4
UPC: 785037507349
Sign In or Register to view pricing and more.
Documents & Guides
Bronze Solderless Lug, Conductor Range: 14 Solid - 4 Stranded, Conductor Diameter: .064 - .232", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 21/64".

Overview

Bronze Solderless Lug, Conductor Range: 14 Solid - 4 Stranded, Conductor Diameter: .064 - .232", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 21/64".
Also known as: 785037507349, PNL-4

Specifications

Material: Bronze
Mounting: 1-Hole
Allowable Gauge Range: 14 - 4
Stud Size: 21/64 in
Material: Bronze
Allowable Gauge Range: 14 - 4
Mounting: 1-Hole
Stud Size: 21/64 in

Customer Reviews

No reviews for this product
(0)