4 AWG- 500 MCM Bronze Solderless Lug

Item #: 268384
Cat #: PNL-500
UPC: 785037508308
Sign In or Register to view pricing and more.
Documents & Guides
Bronze Solderless Lug, Conductor Range: 4 Solid - 500 MCM, Conductor Diameter: .204 - .815", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 17/32".

Overview

Bronze Solderless Lug, Conductor Range: 4 Solid - 500 MCM, Conductor Diameter: .204 - .815", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 17/32".
Also known as: 785037508308, PNL-500

Specifications

Material: Bronze
Mounting: 1-Hole
Allowable Gauge Range: 3 - 500
Stud Size: 17/32 in
Material: Bronze
Allowable Gauge Range: 3 - 500
Mounting: 1-Hole
Stud Size: 17/32 in

Customer Reviews

No reviews for this product
(0)