Mechanical Lug, Offest, Copper, 1-Hole Mount, 1/0 AWG - 500 MCM
Item #:
602613
Cat #:
KLU400
UPC:
781810351437
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug - Offset, Floating Tongue / Pressure Bar, Copper Alloy, 1 Barrel, 1 Hole Mount, Bolt Hole: 3/8 Inch, Rated for Copper Conductors Only, 1/0 AWG to 500 MCM, Hex Head Set Screw
Overview
Mechanical Lug - Offset, Floating Tongue / Pressure Bar, Copper Alloy, 1 Barrel, 1 Hole Mount, Bolt Hole: 3/8 Inch, Rated for Copper Conductors Only, 1/0 AWG to 500 MCM, Hex Head Set Screw
Also known as: 781810351437, KLU400
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 1/0 - 500 |
Material: | Copper |
Stud Size: | 3/8 in |
Mounting: | 1-Hole |
Allowable Gauge Range: | 1/0 - 500 |
Customer Reviews
No reviews for this product
(0)