Copper Terminal, #10 Stud

Item #: 218048
Cat #: KPA8CUP
UPC: 781810354353
Sign In or Register to view pricing and more.
Documents & Guides
Copper Terminal, 1 Hole, 14 AWG (Sol)-6 AWG (Str), #10 Stud, 1 Screw

Overview

Copper Terminal, 1 Hole, 14 AWG (Sol)-6 AWG (Str), #10 Stud, 1 Screw
High copper alloy terminal for joining a wide range of cable to equipment pads or terminal blocks. Plain copper finish.
Also known as: 781810354353, KPA8CUP

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: #10
Material: Copper
Stud Size: #10
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)