Copper compression press on lug

Item #: 53508
Cat #: CTAPF2-12-C
UPC: 074983599752
Sign In or Register to view pricing and more.
Panduit CTAPF2-12-C Copper compression press on lug. C-tap connector. 12 Gauge.

Overview

Panduit CTAPF2-12-C Copper compression press on lug. C-tap connector. 12 Gauge.
The  CTAPF2-12-C  Compression Connector Tap provides high-strength and premium electrical properties. It is suitable for use with solid and stranded copper Code conductors for tapping into unbroken continuous main, as a wire joint or two-way splice. The wide wire range-taking capability minimizes inventory requirements. UL listed per UL486 for use up to 35 kv and temperature rated 90°c when crimped with Panduit and specified competitor crimping tools and dies.
Also known as: 074983599752, CTAPF2-12-C

Specifications

Material: Copper
Color: Pink
Material: Copper
Color: Pink

Customer Reviews

No reviews for this product
(0)