500-400 MCM Split Bolt Connector

Item #: 33414
Cat #: AK-500
UPC: 783669008371
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Split Bolt, Main Range 500-400, Tap Range 500-2, Tin Plated, UL, CSA

Overview

Aluminum Split Bolt, Main Range 500-400, Tap Range 500-2, Tin Plated, UL, CSA
Bite into conductor to break through Surface Oxides Manufactured from Heat Treated Aluminum Alloy Provides Maximum Conductivity and Strength Suitable for use with 35KV or less Provides Low Contact Resistance Provides Ease of Installation Rated to 90 degree C Electro-tin Plated
Also known as: 783669008371, AK-500

Specifications

Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 400 - 500
Material: Aluminum
Allowable Gauge Range: 400 - 500
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)