Split Bolt, Copper, Run: 4/0 AWG to 750 MCM, Tap: 4/0 to 750 MCM
Item #:
79463
Cat #:
KS39
UPC:
781810014752
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Split Bolt, Copper, Run: 4/0 AWG to 750 MCM, Tap: 4/0 to 750 MCM, Rated Copper Conductors
Overview
Split Bolt, Copper, Run: 4/0 AWG to 750 MCM, Tap: 4/0 to 750 MCM, Rated Copper Conductors
BURNDY's split bolt connectors are one of the most widely used, highly respected lines in the industry. There is virtually no application problem that this diversified line cannot help solve.
Also known as: 781810014752, KS39
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4/0 - 750 |
Material: | Copper |
Allowable Gauge Range: | 4/0 - 750 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)