Vinyl-Insulated, WR: 16 - 14, Color: Blue, 100/PK

Item #: 1013254
Cat #: MNG14-180DFIX-A
UPC: 051128588697
Sign In or Register to view pricing and more.
Documents & Guides
Vinyl-Insulated, Wire Range: 16 - 14, Color: Blue, 100/PK

Overview

Vinyl-Insulated, Wire Range: 16 - 14, Color: Blue, 100/PK
3M™ Scotchlok™ Color-Coded Bullet Style Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for easy disconnect. The snap plug has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128588697, MNG14-180DFIX-A

Specifications

Gender: Female
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)