Vinyl Fully-Insul Recept Disconn, 22-18AWG, 25/Box
Item #:
8419
Cat #:
83-8101
UPC:
783250495573
Sign In or Register to view pricing and more.
Documents & Guides
Bullet Splice, Vinyl-Insulated, Gender: Female, Wire Range: 22 - 18 AWG, 300 Volt, Color: Red, Pacakge of 25 Each.
Overview
Bullet Splice, Vinyl-Insulated, Gender: Female, Wire Range: 22 - 18 AWG, 300 Volt, Color: Red, Pacakge of 25 Each.
Also known as: 783250495573, 83-8101, Bullet Connector
Specifications
Gender: | Female |
Color: | Red |
Material: | Vinyl |
Allowable Gauge Range: | 22 - 18 |
Gender: | Female |
Material: | Vinyl |
Color: | Red |
Allowable Gauge Range: | 22 - 18 |
Customer Reviews
No reviews for this product
(0)