Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 50

Item #: 328069
Cat #: ESV18BX-L
UPC: 074983279821
Sign In or Register to view pricing and more.
Documents & Guides
Butt Splice, 22 to 18 AWG, Red, Vinyl Insulated, Package of 50 Each.

Overview

Butt Splice, 22 to 18 AWG, Red, Vinyl Insulated, Package of 50 Each.
Panduit's Contractor Grade Vinyl Insulated Butt Splices are a reliable and economical option that withstand a wide range of general-purpose applications. They are designed to splice two solid or stranded wires together to repair or lengthen wires.
Also known as: 074983279821, ESV18BX-L

Specifications

Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl

Customer Reviews

No reviews for this product
(0)