Heat Shrink Butt Connectors

27 Found
Panduit

Heat Shrink Butt Connector, 16 - 14 AWG, Blue, Pack of 25

Item #: 59183
CAT #: BSH14-Q
UPC: 074983818242
Sign In or Register to view pricing and more.
Panduit

Heat Shrink Butt Connector, 12 - 10 AWG

Item #: 59164
CAT #: BSH10-E
UPC: 074983818259
Sign In or Register to view pricing and more.
Panduit

Heat Shrink Butt Connector, 22 - 18 AWG

Item #: 59199
CAT #: BSH18-Q
UPC: 074983818235
Sign In or Register to view pricing and more.
Thomas & Betts

Heat Shrink Butt Connector, 22 - 18 AWG, Red, Pack of 500

Item #: 280041
CAT #: RAAS22X
UPC: 786210223896
Sign In or Register to view pricing and more.
Thomas & Betts

Heat Shrink Butt Connector, 12 - 10 AWG, Yellow, Package of 25 Each

Item #: 19026
CAT #: 2RCS10X
UPC: 786210703282
Sign In or Register to view pricing and more.
Thomas & Betts

Heat Shrink Butt Connector, 12 - 10 AWG, Yellow, Pack of 250

Item #: 378103
CAT #: RCCS22X
UPC: 786210223902
Sign In or Register to view pricing and more.
3M

Heat Shrink, WR: 12 - 10, Color: Yellow, 25/PK

Item #: 107828
CAT #: MH10BCX
UPC: 051128590935
Sign In or Register to view pricing and more.
Thomas & Betts

Heat Shrink Butt Connector, 16 - 14 AWG, Blue, Pack of 50

Item #: 19334
CAT #: 2RBS14X
UPC: 786210703275
Sign In or Register to view pricing and more.
3M

Heat Shrink, WR: 22 - 18, Color: Red, 25/PK

Item #: 250870
CAT #: MH18BCX
UPC: 051128589090
Sign In or Register to view pricing and more.
3M

Heat Shrink, WR: 16 - 14, Color: Blue, 25/PK

Item #: 81886
CAT #: MH14BCX
UPC: 051128588970
Sign In or Register to view pricing and more.
Thomas & Betts

Heat Shrink Butt Connector, 22 - 18 AWG, Red, Pack of 50

Item #: 19350
CAT #: 2RAS18X
UPC: 786210703268
Sign In or Register to view pricing and more.
Thomas & Betts

Heat Shrink Butt Connector, 16 - 14 AWG, Blue, Pack of 500

Item #: 378105
CAT #: RBBS22X
UPC: 786210223919
Sign In or Register to view pricing and more.
Ideal

Thermo-Shrink® Underground Splice Kit, 2-8 AWG

Item #: 187841
CAT #: 46-405
UPC: 783250611416
Sign In or Register to view pricing and more.
Burndy

12 AWG - 10 AWG 1.60 IN L

Item #: 1235968
CAT #: YHSS10RK
UPC: 781810477199
Sign In or Register to view pricing and more.
Thomas & Betts

HEAT SHRINK BUTT SPLICE 12-10AWG

Item #: 1877283
CAT #: THS10-BS-D
UPC:
Sign In or Register to view pricing and more.
3M

Heat Shrink, WR: 22 - 18, Color: Red, 250/PK

Item #: 219233
CAT #: MH18BCK
UPC: 054007063438
Sign In or Register to view pricing and more.
Panduit

Heat Shrink Butt Connector, 16 - 14 AWG, Blue, Pack of 25

Heat Shrink Butt Connector, 16 - 14 AWG, Blue, Pack of 25
Item #: 59183
CAT #: BSH14-Q
UPC: 074983818242
Sign In or Register to view pricing and more.
Panduit

Heat Shrink Butt Connector, 12 - 10 AWG

Heat Shrink Butt Connector, 12 - 10 AWG, Yellow, Pack of 20
Item #: 59164
CAT #: BSH10-E
UPC: 074983818259
Sign In or Register to view pricing and more.
Panduit

Heat Shrink Butt Connector, 22 - 18 AWG

Heat Shrink Butt Connector, 22 - 18 AWG, Red, Pack of 25
Item #: 59199
CAT #: BSH18-Q
UPC: 074983818235
Sign In or Register to view pricing and more.
Thomas & Betts

Heat Shrink Butt Connector, 22 - 18 AWG, Red, Pack of 500

Heat Shrink Butt Connector, 22 - 18 AWG, Red, Pack of 500
Item #: 280041
CAT #: RAAS22X
UPC: 786210223896
Sign In or Register to view pricing and more.
Thomas & Betts

Heat Shrink Butt Connector, 12 - 10 AWG, Yellow, Package of 25 Each

Heat Shrink Butt Connector, 12 - 10 AWG, Yellow, Copper, Polyolefin, Package of 25 Each
Item #: 19026
CAT #: 2RCS10X
UPC: 786210703282
Sign In or Register to view pricing and more.
Thomas & Betts

Heat Shrink Butt Connector, 12 - 10 AWG, Yellow, Pack of 250

Heat Shrink Butt Connector, 12 - 10 AWG, Yellow, Pack of 250
Item #: 378103
CAT #: RCCS22X
UPC: 786210223902
Sign In or Register to view pricing and more.
3M

Heat Shrink, WR: 12 - 10, Color: Yellow, 25/PK

Heat Shrink, Wire Range: 12 - 10, Color: Yellow, 25/PK
Item #: 107828
CAT #: MH10BCX
UPC: 051128590935
Sign In or Register to view pricing and more.
Thomas & Betts

Heat Shrink Butt Connector, 16 - 14 AWG, Blue, Pack of 50

Heat Shrink Butt Connector, 16 - 14 AWG, Blue, Copper, Polyolefin, Pack of 50
Item #: 19334
CAT #: 2RBS14X
UPC: 786210703275
Sign In or Register to view pricing and more.
3M

Heat Shrink, WR: 22 - 18, Color: Red, 25/PK

Heat Shrink, Wire Range: 22 - 18, Color: Red, 25/PK
Item #: 250870
CAT #: MH18BCX
UPC: 051128589090
Sign In or Register to view pricing and more.
3M

Heat Shrink, WR: 16 - 14, Color: Blue, 25/PK

Heat Shrink, Wire Range: 16 - 14, Color: Blue, 25/PK
Item #: 81886
CAT #: MH14BCX
UPC: 051128588970
Sign In or Register to view pricing and more.
Thomas & Betts

Heat Shrink Butt Connector, 22 - 18 AWG, Red, Pack of 50

Butt Connector, Heat Shrink, Seamless, Wire Range: 22 - 18 AWG, 600V, Color: Red. Package of 50. **Order in Multiples of 50**
Item #: 19350
CAT #: 2RAS18X
UPC: 786210703268
Sign In or Register to view pricing and more.
Thomas & Betts

Heat Shrink Butt Connector, 16 - 14 AWG, Blue, Pack of 500

Heat Shrink Butt Connector, 16 - 14 AWG, Blue, Pack of 500
Item #: 378105
CAT #: RBBS22X
UPC: 786210223919
Sign In or Register to view pricing and more.
Ideal

Thermo-Shrink® Underground Splice Kit, 2-8 AWG

Ideal; Butt Splice Kit; Thermo-shrink?; Copper Butt Splice Kits; Cable Size: 8 -2 Awg; Voltage Rating: 600 V; Operating Temperature: 105 Deg C
Item #: 187841
CAT #: 46-405
UPC: 783250611416
Sign In or Register to view pricing and more.
Burndy

12 AWG - 10 AWG 1.60 IN L

12 AWG - 10 AWG 1.60 IN L
Item #: 1235968
CAT #: YHSS10RK
UPC: 781810477199
Sign In or Register to view pricing and more.
Thomas & Betts

HEAT SHRINK BUTT SPLICE 12-10AWG

THB THS10-BS-D HEAT SHRINK BU
Item #: 1877283
CAT #: THS10-BS-D
UPC:
Sign In or Register to view pricing and more.
3M

Heat Shrink, WR: 22 - 18, Color: Red, 250/PK

Heat Shrink, Wire Range: 22 - 18, Color: Red, 250/PK
Item #: 219233
CAT #: MH18BCK
UPC: 054007063438
Sign In or Register to view pricing and more.
Page 1 of 2
27 Items found