Nylon-Insulated, WR: 22 - 18, Color: Red, 100/PK
Item #:
251570
Cat #:
MNG18BCX
UPC:
051128586488
Sign In or Register to view pricing and more.
Documents & Guides
Nylon-Insulated, Wire Range: 22 - 18, Color: Red, 100/PK
Overview
Nylon-Insulated, Wire Range: 22 - 18, Color: Red, 100/PK
3MÖ ScotchlokÖ Butt Connector is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, nylon-sleeve insulation ensures positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128586488, MNG18BCX
Specifications
Color: | Red |
Material: | Nylon |
Allowable Gauge Range: | 22 - 18 |
Color: | Red |
Allowable Gauge Range: | 22 - 18 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)