Vinyl Insul Butt Splice, Blue 16-14AWG 1,000/Box
Item #:
306230
Cat #:
84-9291
UPC:
783250493074
Sign In or Register to view pricing and more.
Documents & Guides
Butt Splices, Vinyl Butt, Size: 16 - 14 Awg, Voltage Rating: 600 V Max, Temperature Rating: 75 Degrees Celsius
Overview
Butt Splices, Vinyl Butt, Size: 16 - 14 Awg, Voltage Rating: 600 V Max, Temperature Rating: 75 Degrees Celsius
Also known as: 783250493074, 84-9291
Specifications
Material: | Vinyl |
Allowable Gauge Range: | 16 - 14 |
Material: | Vinyl |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)