Vinyl Insulated Butt Connectors
118 Found
3M
Vinyl-Insulated, WR: 16 - 14, Color: Blue, 25/PK
Item #: 413507
CAT #: BSV14Q
UPC: 051128599976
Sign In or Register to view pricing and more.
Panduit
Butt Connector, Vinyl Insulated, 12 - 10 AWG, Yellow, Pack of 25
Item #: 328058
CAT #: ESV10BX-Q
UPC: 074983279784
Sign In or Register to view pricing and more.
Panduit
Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue, Pack of 50
Item #: 162047
CAT #: ESV14BX-L
UPC: 074983279814
Sign In or Register to view pricing and more.
3M
Butt Splice, Vinyl Insulated,12 - 10 AWG, Yellow
Item #: 30035
CAT #: BSV10Q
UPC: 051128599969
Sign In or Register to view pricing and more.
Panduit
Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 50
Item #: 328069
CAT #: ESV18BX-L
UPC: 074983279821
Sign In or Register to view pricing and more.
Panduit
Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue, Pack of 50
Item #: 23476
CAT #: BSV14X-L
UPC: 074983521623
Sign In or Register to view pricing and more.
3M
Vinyl-Insulated, WR: 22 - 18, Color: Red, 25/PK
Item #: 415108
CAT #: BSV18Q
UPC: 051128599983
Sign In or Register to view pricing and more.
Panduit
Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 50
Item #: 4356
CAT #: BSV18X-LY
UPC: 074983685530
Sign In or Register to view pricing and more.
Panduit
Butt Connector, Vinyl Insulated, 12 - 10 AWG, Yellow, Pack of 25
Item #: 23495
CAT #: BSV10X-Q
UPC: 074983521616
Sign In or Register to view pricing and more.
Thomas & Betts
Insulated Butt Splice, 16 To 14 AWG Conductor, 1.13 IN L, Copper, B
Item #: 15188
CAT #: 2RB14X
UPC: 786210807201
Sign In or Register to view pricing and more.
Panduit
StrongHold Butt Splice, Vinyl Insul, 22
Item #: 1261397
CAT #: ESV18BX-Q
UPC: 613056366183
Sign In or Register to view pricing and more.
Panduit
StrongHold Butt Splice, Vinyl Insul, 16
Item #: 1261401
CAT #: ESV14BX-Q
UPC: 613056366169
Sign In or Register to view pricing and more.
3M
Vinyl-Insulated, 16 - 14, Insulation, Blue
Item #: 29297
CAT #: MV14BCX
UPC: 051128587409
Sign In or Register to view pricing and more.
3M
Vinyl-Insulated, 12 - 10, Insulation Material:Vinyl
Item #: 83814
CAT #: MV10BCX
UPC: 051128587676
Sign In or Register to view pricing and more.
Thomas & Betts
Insulated Butt Splice, 22 To 18 AWG Conductor, 1.13 IN L, Copper, R
Item #: 15207
CAT #: 2RA18X
UPC: 786210807195
Sign In or Register to view pricing and more.
Thomas & Betts
Insulated Butt Splice, 12 To 10 AWG Conductor, 1.31 IN L, Copper, Y
Item #: 14672
CAT #: 2RC10X
UPC: 786210807218
Sign In or Register to view pricing and more.
3M
Vinyl-Insulated, WR: 16 - 14, Color: Blue, 25/PK
Vinyl-Insulated, Wire Range: 16 - 14, Color: Blue, 25/PK
Item #: 413507
CAT #: BSV14Q
UPC: 051128599976
Category:
Vinyl Insulated Butt Connectors
Sign In or Register to view pricing and more.
Panduit
Butt Connector, Vinyl Insulated, 12 - 10 AWG, Yellow, Pack of 25
Butt Splice, 12 to 10 AWG, Yellow, Vinyl Insulated, Package of 25 Each.
Item #: 328058
CAT #: ESV10BX-Q
UPC: 074983279784
Category:
Vinyl Insulated Butt Connectors
Sign In or Register to view pricing and more.
Panduit
Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue, Pack of 50
Butt Splice, 16 to 14 AWG, Blue, Vinyl Insulated, Package of 50 Each.
Item #: 162047
CAT #: ESV14BX-L
UPC: 074983279814
Category:
Vinyl Insulated Butt Connectors
Sign In or Register to view pricing and more.
3M
Butt Splice, Vinyl Insulated,12 - 10 AWG, Yellow
Butt Splice, Highland Series, Vinyl Insulated,12 - 10 AWG, Yellow
Item #: 30035
CAT #: BSV10Q
UPC: 051128599969
Category:
Vinyl Insulated Butt Connectors
Sign In or Register to view pricing and more.
Panduit
Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 50
Butt Splice, 22 to 18 AWG, Red, Vinyl Insulated, Package of 50 Each.
Item #: 328069
CAT #: ESV18BX-L
UPC: 074983279821
Category:
Vinyl Insulated Butt Connectors
Sign In or Register to view pricing and more.
Panduit
Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue, Pack of 50
Butt Splice, Crimp, Vinyl-Insulated, 16-14 AWG, Blue, Package of 50 Each
Item #: 23476
CAT #: BSV14X-L
UPC: 074983521623
Category:
Vinyl Insulated Butt Connectors
Sign In or Register to view pricing and more.
3M
Vinyl-Insulated, WR: 22 - 18, Color: Red, 25/PK
Vinyl-Insulated, Wire Range: 22 - 18, Color: Red, 25/PK
Item #: 415108
CAT #: BSV18Q
UPC: 051128599983
Category:
Vinyl Insulated Butt Connectors
Sign In or Register to view pricing and more.
Panduit
Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 50
Butt Splice, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 50
Item #: 4356
CAT #: BSV18X-LY
UPC: 074983685530
Category:
Vinyl Insulated Butt Connectors
Sign In or Register to view pricing and more.
Panduit
Butt Connector, Vinyl Insulated, 12 - 10 AWG, Yellow, Pack of 25
Butt Splice, Vinyl Insulated, 12 - 10 AWG, Yellow, Pack of 25
Item #: 23495
CAT #: BSV10X-Q
UPC: 074983521616
Category:
Vinyl Insulated Butt Connectors
Sign In or Register to view pricing and more.
Thomas & Betts
Insulated Butt Splice, 16 To 14 AWG Conductor, 1.13 IN L, Copper, B
Insulated Butt Splice, 16 To 14 AWG Conductor, 1.13 IN L, Copper, Blue
Item #: 15188
CAT #: 2RB14X
UPC: 786210807201
Category:
Vinyl Insulated Butt Connectors
Sign In or Register to view pricing and more.
Panduit
StrongHold Butt Splice, Vinyl Insul, 22
StrongHold™ Butt Splice, Vinyl Insulated, 22 - 18 AWG, Red.
Item #: 1261397
CAT #: ESV18BX-Q
UPC: 613056366183
Category:
Vinyl Insulated Butt Connectors
Sign In or Register to view pricing and more.
Panduit
StrongHold Butt Splice, Vinyl Insul, 16
StrongHold™ Butt Splice, Vinyl Insulated, 16 - 14 AWG, Blue.
Item #: 1261401
CAT #: ESV14BX-Q
UPC: 613056366169
Category:
Vinyl Insulated Butt Connectors
Sign In or Register to view pricing and more.
3M
Vinyl-Insulated, 16 - 14, Insulation, Blue
Vinyl-Insulated, Wire Range: 16 - 14, Insulation: Vinyl, Blue, Pack of 100
Item #: 29297
CAT #: MV14BCX
UPC: 051128587409
Category:
Vinyl Insulated Butt Connectors
Sign In or Register to view pricing and more.
3M
Vinyl-Insulated, 12 - 10, Insulation Material:Vinyl
Vinyl-Insulated, Wire Range: 12 - 10, Insulation Material:Vinyl, Color: Yellow, 25/PK
Item #: 83814
CAT #: MV10BCX
UPC: 051128587676
Category:
Vinyl Insulated Butt Connectors
Made in USA
Sign In or Register to view pricing and more.
Thomas & Betts
Insulated Butt Splice, 22 To 18 AWG Conductor, 1.13 IN L, Copper, R
Insulated Butt Splice, 22 To 18 AWG Conductor, 1.13 IN L, Copper, Red
Item #: 15207
CAT #: 2RA18X
UPC: 786210807195
Category:
Vinyl Insulated Butt Connectors
Sign In or Register to view pricing and more.
Thomas & Betts
Insulated Butt Splice, 12 To 10 AWG Conductor, 1.31 IN L, Copper, Y
Insulated Butt Splice, 12 To 10 AWG Conductor, 1.31 IN L, Copper, Yellow
Item #: 14672
CAT #: 2RC10X
UPC: 786210807218
Category:
Vinyl Insulated Butt Connectors
Sign In or Register to view pricing and more.