Butt Connectors

316 Found
3M

Vinyl-Insulated, WR: 16 - 14, Color: Blue, 25/PK

Item #: 413507
CAT #: BSV14Q
UPC: 051128599976
Sign In or Register to view pricing and more.
Panduit

Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue, Pack of 50

Item #: 162047
CAT #: ESV14BX-L
UPC: 074983279814
Sign In or Register to view pricing and more.
Panduit

Butt Connector, Vinyl Insulated, 12 - 10 AWG, Yellow, Pack of 25

Item #: 328058
CAT #: ESV10BX-Q
UPC: 074983279784
Sign In or Register to view pricing and more.
3M

Butt Splice, Vinyl Insulated,12 - 10 AWG, Yellow

Item #: 30035
CAT #: BSV10Q
UPC: 051128599969
Sign In or Register to view pricing and more.
Panduit

Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 50

Item #: 328069
CAT #: ESV18BX-L
UPC: 074983279821
Sign In or Register to view pricing and more.
Panduit

Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue, Pack of 50

Item #: 23476
CAT #: BSV14X-L
UPC: 074983521623
Sign In or Register to view pricing and more.
3M

Vinyl-Insulated, WR: 22 - 18, Color: Red, 25/PK

Item #: 415108
CAT #: BSV18Q
UPC: 051128599983
Sign In or Register to view pricing and more.
Panduit

Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 50

Item #: 4356
CAT #: BSV18X-LY
UPC: 074983685530
Sign In or Register to view pricing and more.
Panduit

Butt Connector, Nylon Insulated, 16 - 14 AWG, Blue, Pack of 100

Item #: 59595
CAT #: BSN14-C
UPC: 074983830022
Sign In or Register to view pricing and more.
Panduit

Butt Connector, Vinyl Insulated, 12 - 10 AWG, Yellow, Pack of 25

Item #: 23495
CAT #: BSV10X-Q
UPC: 074983521616
Sign In or Register to view pricing and more.
Thomas & Betts

Butt Connector, Nylon Insulated, 16 - 14 AWG, Blue, Pack of 100

Item #: 15332
CAT #: 2RB14
UPC: 786210800202
Sign In or Register to view pricing and more.
Thomas & Betts

Butt Connector, Nylon Insulated, 22 - 18 AWG, Red, Pack of 100

Item #: 14686
CAT #: 2RA18
UPC: 786210800189
Sign In or Register to view pricing and more.
Thomas & Betts

Butt Connector, Nylon Insulated, 12 - 10 AWG, Yellow, Pack of 50

Item #: 15315
CAT #: 2RC10
UPC: 786210800226
Sign In or Register to view pricing and more.
Panduit

Butt Connector, Nylon Insulated, 22 - 18 AWG, Red, Pack of 100

Item #: 59616
CAT #: BSN18-C
UPC: 074983830008
Sign In or Register to view pricing and more.
Thomas & Betts

Insulated Butt Splice, 16 To 14 AWG Conductor, 1.13 IN L, Copper, B

Item #: 15188
CAT #: 2RB14X
UPC: 786210807201
Sign In or Register to view pricing and more.
Panduit

Butt Connector, Nylon Insulated, 12 - 10 AWG, Yellow, Pack of 50

Item #: 58307
CAT #: BSN10-L
UPC: 074983830046
Sign In or Register to view pricing and more.
3M

Vinyl-Insulated, WR: 16 - 14, Color: Blue, 25/PK

Vinyl-Insulated, Wire Range: 16 - 14, Color: Blue, 25/PK
Item #: 413507
CAT #: BSV14Q
UPC: 051128599976
Sign In or Register to view pricing and more.
Panduit

Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue, Pack of 50

Butt Splice, 16 to 14 AWG, Blue, Vinyl Insulated, Package of 50 Each.
Item #: 162047
CAT #: ESV14BX-L
UPC: 074983279814
Sign In or Register to view pricing and more.
Panduit

Butt Connector, Vinyl Insulated, 12 - 10 AWG, Yellow, Pack of 25

Butt Splice, 12 to 10 AWG, Yellow, Vinyl Insulated, Package of 25 Each.
Item #: 328058
CAT #: ESV10BX-Q
UPC: 074983279784
Sign In or Register to view pricing and more.
3M

Butt Splice, Vinyl Insulated,12 - 10 AWG, Yellow

Butt Splice, Highland Series, Vinyl Insulated,12 - 10 AWG, Yellow
Item #: 30035
CAT #: BSV10Q
UPC: 051128599969
Sign In or Register to view pricing and more.
Panduit

Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 50

Butt Splice, 22 to 18 AWG, Red, Vinyl Insulated, Package of 50 Each.
Item #: 328069
CAT #: ESV18BX-L
UPC: 074983279821
Sign In or Register to view pricing and more.
Panduit

Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue, Pack of 50

Butt Splice, Crimp, Vinyl-Insulated, 16-14 AWG, Blue, Package of 50 Each
Item #: 23476
CAT #: BSV14X-L
UPC: 074983521623
Sign In or Register to view pricing and more.
3M

Vinyl-Insulated, WR: 22 - 18, Color: Red, 25/PK

Vinyl-Insulated, Wire Range: 22 - 18, Color: Red, 25/PK
Item #: 415108
CAT #: BSV18Q
UPC: 051128599983
Sign In or Register to view pricing and more.
Panduit

Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 50

Butt Splice, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 50
Item #: 4356
CAT #: BSV18X-LY
UPC: 074983685530
Sign In or Register to view pricing and more.
Panduit

Butt Connector, Nylon Insulated, 16 - 14 AWG, Blue, Pack of 100

Butt Connector, Nylon Insulated, 16-14 AWG, Blue, Pack of 100
Item #: 59595
CAT #: BSN14-C
UPC: 074983830022
Sign In or Register to view pricing and more.
Panduit

Butt Connector, Vinyl Insulated, 12 - 10 AWG, Yellow, Pack of 25

Butt Splice, Vinyl Insulated, 12 - 10 AWG, Yellow, Pack of 25
Item #: 23495
CAT #: BSV10X-Q
UPC: 074983521616
Sign In or Register to view pricing and more.
Thomas & Betts

Butt Connector, Nylon Insulated, 16 - 14 AWG, Blue, Pack of 100

Butt Connector, Nylon-Insulated, Seamless, Wire Range: 16 - 14 AWG, 600V, Blue, Package of 100. **Order in Multiples of 100**
Item #: 15332
CAT #: 2RB14
UPC: 786210800202
Sign In or Register to view pricing and more.
Thomas & Betts

Butt Connector, Nylon Insulated, 22 - 18 AWG, Red, Pack of 100

Butt Connector, Nylon-Insulated, Wire Range: 22 - 18 AWG, 600V, Color: Red.
Item #: 14686
CAT #: 2RA18
UPC: 786210800189
Sign In or Register to view pricing and more.
Thomas & Betts

Butt Connector, Nylon Insulated, 12 - 10 AWG, Yellow, Pack of 50

Butt Connector, Nylon-Insulated, Seamless, Wire Range: 12 - 10 AWG, 600V, Color: Yellow. Package of 50. **Order in Multiples of 50**
Item #: 15315
CAT #: 2RC10
UPC: 786210800226
Sign In or Register to view pricing and more.
Panduit

Butt Connector, Nylon Insulated, 22 - 18 AWG, Red, Pack of 100

Butt Connector, Nylon Insulated, 22-18 AWG, Red, Pack of 100
Item #: 59616
CAT #: BSN18-C
UPC: 074983830008
Sign In or Register to view pricing and more.
Thomas & Betts

Insulated Butt Splice, 16 To 14 AWG Conductor, 1.13 IN L, Copper, B

Insulated Butt Splice, 16 To 14 AWG Conductor, 1.13 IN L, Copper, Blue
Item #: 15188
CAT #: 2RB14X
UPC: 786210807201
Sign In or Register to view pricing and more.
Panduit

Butt Connector, Nylon Insulated, 12 - 10 AWG, Yellow, Pack of 50

Butt Connector, Nylon Insulated, 12 - 10 AWG, Yellow, Pack of 50
Item #: 58307
CAT #: BSN10-L
UPC: 074983830046
Sign In or Register to view pricing and more.
Page 1 of 20
316 Items found