KUBE Female Copper Motor Pigtail Disconnect, Wire Size 6 AWG, Body S
Item #:
44950
Cat #:
MD6F-2
UPC:
786210786872
Sign In or Register to view pricing and more.
Documents & Guides
KUBE Female Copper Motor Pigtail Disconnect, Wire Size 6 AWG, Body Size 2, Die Color Code Blue
Overview
KUBE Female Copper Motor Pigtail Disconnect, Wire Size 6 AWG, Body Size 2, Die Color Code Blue
Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.
Also known as: 786210786872, MD6F-2
Specifications
Gender: | Female |
Color: | Blue |
Material: | Copper |
Gender: | Female |
Material: | Copper |
Color: | Blue |
Customer Reviews
No reviews for this product
(0)