Pan-Term® DNF14-206FIB-M Disconnect, Blue, Nylon, 14-16 AWG, 0.21" Tab, PK1000
Item #:
3652
Cat #:
DNF14-206FIB-M
UPC:
074983826728
Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.205/0.187 x 0.020" (5.2/4.7 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.78" (19.8 mm) long and 0.31" (7.9 mm) wide. The disconnect has a funnel entry configuration and a butted seam barrel. It comes in boxes of 1000.
Overview
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.205/0.187 x 0.020" (5.2/4.7 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.78" (19.8 mm) long and 0.31" (7.9 mm) wide. The disconnect has a funnel entry configuration and a butted seam barrel. It comes in boxes of 1000.
Also known as: 074983826728, DNF14-206FIB-M
Specifications
Gender: | Female |
Color: | Blue |
Material: | Brass, Nylon |
Allowable Gauge Range: | 16 - 14 |
Gender: | Female |
Material: | Brass, Nylon |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)