Female Disconnect, Nylon Insulated, 22 - 18 AWG, .25" x .032" Tab, Red

Item #: 664
Cat #: DNF18-250FIB-C
UPC: 074983827114
Sign In or Register to view pricing and more.
Female Disconnect, Nylon Fully Insulated, 22 to 18 AWG, .25" x .032" Tab, Red

Overview

Female Disconnect, Nylon Fully Insulated, 22 to 18 AWG, .25" x .032" Tab, Red
Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Fully insulated design provides protection from electrical shorts. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 Degrees Fahrenheit (105 Degrees Celsius). UL and CSA rated up to 600 Volts per UL 310.
Also known as: 074983827114, DNF18-250FIB-C

Specifications

Gender: Female
Color: Red
Material: Brass, Nylon
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Brass, Nylon
Color: Red
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)