Female Disconnect, right angle, nylon fu

Item #: 2779
Cat #: DNFR18-206FIB-M
UPC: 074983826117
Sign In or Register to view pricing and more.
The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.205/0.187 x 0.020 (5.2/4.7 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.

Overview

The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.205/0.187 x 0.020 (5.2/4.7 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.
Also known as: 074983826117, DNFR18-206FIB-M

Specifications

Material: Malleable Iron
Gangs: 2
Material: Malleable Iron
Gangs: 2

Customer Reviews

No reviews for this product
(0)