This product has been discontinued.
Female Disconnect, Nylon Fully Insulated, 16 - 14 AWG, .25" x .032" Tab, Blue
Item #:
247252
Cat #:
DNG14-250FB-L
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Female Disconnect, Nylon Fully Insulated, Metal Insulation Grip, Internal Wire Stop, 16 - 14 AWG, .25" x .032" Tab, Blue
Overview
Female Disconnect, Nylon Fully Insulated, Metal Insulation Grip, Internal Wire Stop, 16 - 14 AWG, .25" x .032" Tab, Blue
Also known as: DNG14-250FB-L
Specifications
Gender: | Female |
Color: | Blue |
Material: | Nylon |
Allowable Gauge Range: | 16 - 14 |
Gender: | Female |
Material: | Nylon |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)