Female Disconnect, double crimp, nylon f
Item #:
242250
Cat #:
DNG18-250FB-3K
UPC:
074983514328
Sign In or Register to view pricing and more.
Documents & Guides
The Supra-Grip™ female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.93" (23.6 mm) long and 0.35" (8.9 mm)
Overview
The Supra-Grip™ female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.93" (23.6 mm) long and 0.35" (8.9 mm)
Also known as: 074983514328, DNG18-250FB-3K
Specifications
Color: | Red |
Material: | Brass |
Color: | Red |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)