Female Disconnect, double crimp, nylon f *** Discontinued ***
Item #:
170549
Cat #:
DNG18-250FB-L
UPC:
074983120666
Sign In or Register to view pricing and more.
Documents & Guides
The Supra-Grip™ female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.93" (23.6 mm) long and 0.35" (8.9 mm) *** Discontinued ***
Overview
The Supra-Grip™ female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.93" (23.6 mm) long and 0.35" (8.9 mm) *** Discontinued ***
Also known as: 074983120666, DNG18-250FB-L
Specifications
Color: | Red |
Material: | Brass |
Color: | Red |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)