Female Nylon Insulated Wire Disconnects
351 Found
ECI
Quick Disconnect Receptacle, Insulated, 22 - 18 AWG, 250 Series, Brass
Item #: 860649
CAT #: TERM403-IR
UPC:
Sign In or Register to view pricing and more.
Panduit
Female Disconnect, Nylon Fully Insulated, 16 - 14 AWG, .250" x .032" Tab, Blue
Item #: 59727
CAT #: DNF14-250FIB-C
UPC: 074983827176
Sign In or Register to view pricing and more.
Panduit
Female Disconnect,Nylon Insulated, 16 - 14 AWG
Item #: 328085
CAT #: EDNF14-250FIB-L
UPC: 074983279944
Sign In or Register to view pricing and more.
Panduit
Female Disconnect, Nylon Fully Insulated, 12 - 10 AWG, .25" Tab, Yellow
Item #: 2659
CAT #: DNF10-250FI-L
UPC: 074983826285
Sign In or Register to view pricing and more.
Panduit
Female Disconnect, Nylon Insulated, 22 - 18 AWG, .25" x .032" Tab, Red
Item #: 664
CAT #: DNF18-250FIB-C
UPC: 074983827114
Sign In or Register to view pricing and more.
3M
Female , Nylon-Insulated, WR: 16 - 14, Stud Size: 1/4
Item #: 418417
CAT #: FDI14-250Q
UPC: 051128600016
Sign In or Register to view pricing and more.
Thomas & Betts
Fully Insulated Female Disconnect, 16-14 AWG, .25 IN x .032 IN Tab,
Item #: 12006
CAT #: 14RB-2577
UPC: 786210839325
Sign In or Register to view pricing and more.
Panduit
Female Disconnect,Nylon Insulated, 12 - 10 AWG
Item #: 328061
CAT #: EDNF10-250FI-Q
UPC: 074983279791
Sign In or Register to view pricing and more.
Thomas & Betts
250 Insulated Female Disconnect, 12-10 AWG, .25 IN W x .032 IN THK
Item #: 12031
CAT #: 10RC-2577
UPC: 786210839318
Sign In or Register to view pricing and more.
Panduit
Type DNF Loose Piece Vibration-Resistant Female Disconnect, 14 AWG,
Item #: 59581
CAT #: DNF14-250-C
UPC: 074983827190
Sign In or Register to view pricing and more.
Panduit
Female Disconnect,Nylon Insulated, 22 - 18 AWG
Item #: 328089
CAT #: EDNF18-250FIB-L
UPC: 074983279968
Sign In or Register to view pricing and more.
Thomas & Betts
Female Disconnect, Insulated Nylon, 22-18 AWG (50)
Item #: 11988
CAT #: 18RA-2577
UPC: 786210839332
Sign In or Register to view pricing and more.
Panduit
Female Disconnect, Nylon Fully Insulated, 12 - 10 AWG, .25" Tab, Yellow
Item #: 57186
CAT #: DNF10-250FIB-L
UPC: 074983740529
Sign In or Register to view pricing and more.
Panduit
StrongHold Female Disconnect, Nylon Full
Item #: 1285112
CAT #: EDNF14-250FIB-Q
UPC: 613056366244
Sign In or Register to view pricing and more.
Thomas & Betts
TB KNF14-250FD-M FULLY INSUL NYLON
Item #: 128156
CAT #: KNF14-250FD-M
UPC: 786210107875
Sign In or Register to view pricing and more.
Panduit
Female Disconnect, Nylon Fully Insulated, 16 - 14 AWG, .205" x .032" Tab, Blue
Item #: 564
CAT #: DNF14-250FIB-M
UPC: 074983827510
Sign In or Register to view pricing and more.
ECI
Quick Disconnect Receptacle, Insulated, 22 - 18 AWG, 250 Series, Brass
Quick Disconnect Receptacle, Insulated, 22 - 18 AWG, 0.250 Series, Brass
Item #: 860649
CAT #: TERM403-IR
UPC:
Category:
Female Nylon Insulated Wire Disconnects
Sign In or Register to view pricing and more.
Panduit
Female Disconnect, Nylon Fully Insulated, 16 - 14 AWG, .250" x .032" Tab, Blue
Female Disconnect, Nylon Fully Insulated, 16 to 14 AWG, .250 Inch x .032 Inch Tab, Blue, Package of 100 Each.
Item #: 59727
CAT #: DNF14-250FIB-C
UPC: 074983827176
Category:
Female Nylon Insulated Wire Disconnects
Sign In or Register to view pricing and more.
Panduit
Female Disconnect,Nylon Insulated, 16 - 14 AWG
StrongHold™ Female Disconnect, nylon fully insulated, 16 - 14 AWG, .250 X .032 tab size.
Item #: 328085
CAT #: EDNF14-250FIB-L
UPC: 074983279944
Category:
Female Nylon Insulated Wire Disconnects
Sign In or Register to view pricing and more.
Panduit
Female Disconnect, Nylon Fully Insulated, 12 - 10 AWG, .25" Tab, Yellow
Female Disconnect, Nylon Fully Insulated, Funnel Entry, Metal Collar, 12 - 10 AWG, Yellow, .250" x .032" Tab Size, Pack of 50
Item #: 2659
CAT #: DNF10-250FI-L
UPC: 074983826285
Category:
Female Nylon Insulated Wire Disconnects
Sign In or Register to view pricing and more.
Panduit
Female Disconnect, Nylon Insulated, 22 - 18 AWG, .25" x .032" Tab, Red
Female Disconnect, Nylon Fully Insulated, 22 to 18 AWG, .25" x .032" Tab, Red
Item #: 664
CAT #: DNF18-250FIB-C
UPC: 074983827114
Category:
Female Nylon Insulated Wire Disconnects
Sign In or Register to view pricing and more.
3M
Female , Nylon-Insulated, WR: 16 - 14, Stud Size: 1/4
Female , Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 25/PK
Item #: 418417
CAT #: FDI14-250Q
UPC: 051128600016
Category:
Female Nylon Insulated Wire Disconnects
Sign In or Register to view pricing and more.
Thomas & Betts
Fully Insulated Female Disconnect, 16-14 AWG, .25 IN x .032 IN Tab,
Fully Insulated Female Disconnect, 16-14 AWG, .25 IN x .032 IN Tab, Brazed Seam Barrel, Brass, Blue
Item #: 12006
CAT #: 14RB-2577
UPC: 786210839325
Category:
Female Nylon Insulated Wire Disconnects
Sign In or Register to view pricing and more.
Panduit
Female Disconnect,Nylon Insulated, 12 - 10 AWG
StrongHold™ Female Disconnect, nylon fully insulated, 12 - 10 AWG, .250 x .032 tab size.
Item #: 328061
CAT #: EDNF10-250FI-Q
UPC: 074983279791
Category:
Female Nylon Insulated Wire Disconnects
Sign In or Register to view pricing and more.
Thomas & Betts
250 Insulated Female Disconnect, 12-10 AWG, .25 IN W x .032 IN THK
250 Insulated Female Disconnect, 12-10 AWG, .25 IN W x .032 IN THK Tab, Brazed Seam Barrel, Brass, Yellow
Item #: 12031
CAT #: 10RC-2577
UPC: 786210839318
Category:
Female Nylon Insulated Wire Disconnects
Sign In or Register to view pricing and more.
Panduit
Type DNF Loose Piece Vibration-Resistant Female Disconnect, 14 AWG,
Type DNF Loose Piece Vibration-Resistant Female Disconnect, 14 AWG, Blue, Insulated
Item #: 59581
CAT #: DNF14-250-C
UPC: 074983827190
Category:
Female Nylon Insulated Wire Disconnects
Sign In or Register to view pricing and more.
Panduit
Female Disconnect,Nylon Insulated, 22 - 18 AWG
StrongHold™ Female Disconnect, nylon fully insulated, 22 - 18 AWG, .250 X .032 tab size.
Item #: 328089
CAT #: EDNF18-250FIB-L
UPC: 074983279968
Category:
Female Nylon Insulated Wire Disconnects
Sign In or Register to view pricing and more.
Thomas & Betts
Female Disconnect, Insulated Nylon, 22-18 AWG (50)
Disconnect Terminal, Nylon-Insulated, Female, 22 - 18 AWG, 600V, Width: .38", Red. Package of 50. **Order in Multiples of 50**
Item #: 11988
CAT #: 18RA-2577
UPC: 786210839332
Category:
Female Nylon Insulated Wire Disconnects
Sign In or Register to view pricing and more.
Panduit
Female Disconnect, Nylon Fully Insulated, 12 - 10 AWG, .25" Tab, Yellow
Female Disconnect, Nylon Fully Insulated, 12 to 10 AWG, .25" x .032" Tab, Yellow, Funnel Entry, Pack of 50
Item #: 57186
CAT #: DNF10-250FIB-L
UPC: 074983740529
Category:
Female Nylon Insulated Wire Disconnects
Sign In or Register to view pricing and more.
Panduit
StrongHold Female Disconnect, Nylon Full
StrongHold™ Female Disconnect, nylon fully insulated, 16 - 14 AWG, .250 X .032 tab size.
Item #: 1285112
CAT #: EDNF14-250FIB-Q
UPC: 613056366244
Category:
Female Nylon Insulated Wire Disconnects
Sign In or Register to view pricing and more.
Thomas & Betts
TB KNF14-250FD-M FULLY INSUL NYLON
THB KNF14-250FD-M FULLY INSUL
Item #: 128156
CAT #: KNF14-250FD-M
UPC: 786210107875
Category:
Female Nylon Insulated Wire Disconnects
Sign In or Register to view pricing and more.
Panduit
Female Disconnect, Nylon Fully Insulated, 16 - 14 AWG, .205" x .032" Tab, Blue
Female Disconnect, Nylon Fully Insulated, 16 to 14 AWG, .25 Inch x .032 Inch Tab, Blue, Package of 1000 Each.
Item #: 564
CAT #: DNF14-250FIB-M
UPC: 074983827510
Category:
Female Nylon Insulated Wire Disconnects
Sign In or Register to view pricing and more.