Female, Vinyl-Insulated, WR: 22 - 18, Stud Size: 1/8
Item #:
413374
Cat #:
FDV18-187Q
UPC:
051128600078
Sign In or Register to view pricing and more.
Documents & Guides
Female, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 1/8, Color: Red, 25/PK
Overview
Female, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 1/8, Color: Red, 25/PK
3M™ Highland™ Color-Coded Standard Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Highland™ Color-Coded Standard Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve. The polyvinyl chloride sleeve serves to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128600078, FDV18-187Q
Specifications
Gender: | Female |
Color: | Red |
Material: | Vinyl |
Allowable Gauge Range: | 22 - 18 |
Gender: | Female |
Material: | Vinyl |
Color: | Red |
Allowable Gauge Range: | 22 - 18 |
Customer Reviews
No reviews for this product
(0)