Female Vinyl Insulated Wire Disconnects

175 Found
Panduit

Female Disconnect, Vinyl Insulated, 12 - 10 AWG, .25" x .032" Tab, Yellow

Item #: 328063
CAT #: EDV10-250-Q
UPC: 074983279807
Sign In or Register to view pricing and more.
3M

Female, Vinyl-Insulated, WR: 12 - 10, Stud Size: 1/4

Item #: 226383
CAT #: FDV10-250Q
UPC: 051128600047
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Vinyl Insulated, 16 - 14 AWG, .25" x .032" Tab, Blue

Item #: 328091
CAT #: EDV14-250B-L
UPC: 074983279982
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Vinyl Insulated, 22 - 18 AWG, .25" x .032" Tab, Red

Item #: 328097
CAT #: EDV18-250B-L
UPC: 074983280131
Sign In or Register to view pricing and more.
3M

Female, Vinyl-Insulated, WR: 16 - 14, Stud Size: 1/4

Item #: 426461
CAT #: FDV14-250Q
UPC: 051128600061
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Vinyl Insulated, 12 - 10 AWG, .25"x.032" Tab, Yellow

Item #: 60049
CAT #: DV10-250-L
UPC: 074983821044
Sign In or Register to view pricing and more.
3M

Female, Vinyl-Insulated, WR: 22 - 18, Stud Size: 1/4

Item #: 426463
CAT #: FDV18-250Q
UPC: 051128600085
Sign In or Register to view pricing and more.
Thomas & Betts

Female Disconnect, Vinyl Insulated, 16 - 14 AWG, .25" x .032" Tab, Blue

Item #: 479227
CAT #: KV14-250FD-M
UPC: 786210107042
Sign In or Register to view pricing and more.
Panduit

StrongHold Female Disconnect, Vinyl Barr

Item #: 1255150
CAT #: EDV14-250B-Q
UPC: 613056366282
Sign In or Register to view pricing and more.
Panduit

Vibration Resistant Female Disconnect, 16-14 AWG, Butted Seam Barre

Item #: 1461
CAT #: DV14-250B-C
UPC: 074983825387
Sign In or Register to view pricing and more.
Ideal

Vinyl Insul Feml Disconn, 12-10AWG, .250", 25/Box

Item #: 8333
CAT #: 83-9601
UPC: 783250490653
Sign In or Register to view pricing and more.
Thomas & Betts

Insulated Female Disconnect, 16-14 AWG, .25 IN x .032 IN Tab, Braze

Item #: 18354
CAT #: 14RB-250F
UPC: 786210800776
Sign In or Register to view pricing and more.
Ideal

Vinyl Insul Feml Disconn, 16-14 AWG, .250", 25/Box

Item #: 8518
CAT #: 83-9581
UPC: 783250490639
Sign In or Register to view pricing and more.
Thomas & Betts

Female Disconnect, Vinyl Insulated, 12 - 10 AWG, 0.250 x .032" Tab, Yellow, Copper

Item #: 18829
CAT #: 10RC-250F
UPC: 786210800523
Sign In or Register to view pricing and more.
Panduit

StrongHold Female Disconnect, Vinyl Barrel Insulated

Item #: 1255145
CAT #: EDV18-250B-Q
UPC: 613056366305
Sign In or Register to view pricing and more.
3M

Vinyl-Insulated, Wire Range: 18 - 14

Item #: 251083
CAT #: MVU14-250DFX
UPC: 051128586716
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Vinyl Insulated, 12 - 10 AWG, .25" x .032" Tab, Yellow

Female Disconnect, Vinyl Insulated, 12 to 10 AWG, .25 Inch x .032 Inch Tab, Yellow, Pack of 25
Item #: 328063
CAT #: EDV10-250-Q
UPC: 074983279807
Sign In or Register to view pricing and more.
3M

Female, Vinyl-Insulated, WR: 12 - 10, Stud Size: 1/4

Female, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 25/PK
Item #: 226383
CAT #: FDV10-250Q
UPC: 051128600047
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Vinyl Insulated, 16 - 14 AWG, .25" x .032" Tab, Blue

Female Disconnect, Vinyl Insulated, 16 to 14 AWG, .25 Inch x .032 Inch Tab, Blue, Pack of 50
Item #: 328091
CAT #: EDV14-250B-L
UPC: 074983279982
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Vinyl Insulated, 22 - 18 AWG, .25" x .032" Tab, Red

Female Disconnect, Vinyl Insulated, 22 to 18 AWG, .25 Inch x .032 Inch Tab, Red, Pack of 50
Item #: 328097
CAT #: EDV18-250B-L
UPC: 074983280131
Sign In or Register to view pricing and more.
3M

Female, Vinyl-Insulated, WR: 16 - 14, Stud Size: 1/4

Female, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 25/PK
Item #: 426461
CAT #: FDV14-250Q
UPC: 051128600061
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Vinyl Insulated, 12 - 10 AWG, .25"x.032" Tab, Yellow

Female Disconnect, Vinyl Insulated, 12 to 10 AWG, .25 Inch x .032 Inch Tab, Yellow, Barrel Insulated, Butted Seam, 50 per Pack
Item #: 60049
CAT #: DV10-250-L
UPC: 074983821044
Sign In or Register to view pricing and more.
3M

Female, Vinyl-Insulated, WR: 22 - 18, Stud Size: 1/4

Female, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 1/4, Color: Red, 25/PK
Item #: 426463
CAT #: FDV18-250Q
UPC: 051128600085
Sign In or Register to view pricing and more.
Thomas & Betts

Female Disconnect, Vinyl Insulated, 16 - 14 AWG, .25" x .032" Tab, Blue

Female Disconnect, Vinyl Insulated, 16-14 AWG, .25"x.032" Tab, Blue
Item #: 479227
CAT #: KV14-250FD-M
UPC: 786210107042
Sign In or Register to view pricing and more.
Panduit

StrongHold Female Disconnect, Vinyl Barr

StrongHold™ Female Disconnect, vinyl barrel insulated, 16 - 14 AWG, .250 x .032 tab size.
Item #: 1255150
CAT #: EDV14-250B-Q
UPC: 613056366282
Sign In or Register to view pricing and more.
Panduit

Vibration Resistant Female Disconnect, 16-14 AWG, Butted Seam Barre

Vibration Resistant Female Disconnect, 16-14 AWG, Butted Seam Barrel, Brass, Blue
Item #: 1461
CAT #: DV14-250B-C
UPC: 074983825387
Sign In or Register to view pricing and more.
Ideal

Vinyl Insul Feml Disconn, 12-10AWG, .250", 25/Box

Disconnect Terminal, Vinyl Insulated; Wire Size: 12 - 10 AWG; Voltage Rating: 300 V; Material: Brass; Finish: Tin-plated; Insulation: 0.244 InchDiameter;connection: Female; Tab Size: 0.250 InchX 032 In; Temperature Rating: 75 Deg C
Item #: 8333
CAT #: 83-9601
UPC: 783250490653
Sign In or Register to view pricing and more.
Thomas & Betts

Insulated Female Disconnect, 16-14 AWG, .25 IN x .032 IN Tab, Braze

Insulated Female Disconnect, 16-14 AWG, .25 IN x .032 IN Tab, Brazed Seam Barrel, Brass, Blue
Item #: 18354
CAT #: 14RB-250F
UPC: 786210800776
Sign In or Register to view pricing and more.
Ideal

Vinyl Insul Feml Disconn, 16-14 AWG, .250", 25/Box

IDEAL, Disconnect Terminal, Vinyl Insulated, Wire Size: 16 - 14 AWG, Voltage Rating: 300 V, Material: Brass, Finish: Tin-Plated, Insulation: 0.185 IN Diameter, Connection: Female, Tab Size: 0.250 IN X 032 IN, Temperature Rating: 75 DEG C
Item #: 8518
CAT #: 83-9581
UPC: 783250490639
Sign In or Register to view pricing and more.
Thomas & Betts

Female Disconnect, Vinyl Insulated, 12 - 10 AWG, 0.250 x .032" Tab, Yellow, Copper

Female Disconnect Terminal, Vinyl Insulated with Brazed Seam, 12 - 10 AWG, 600 Volt, 0.250 x .032 Inch Tab, Yellow, Copper, Package of 50, **Order in Multiples of 50**
Item #: 18829
CAT #: 10RC-250F
UPC: 786210800523
Sign In or Register to view pricing and more.
Panduit

StrongHold Female Disconnect, Vinyl Barrel Insulated

StrongHold™ Female Disconnect, Vinyl Barrel Insulated, 22 - 18 AWG, .250 x .032 tab size.
Item #: 1255145
CAT #: EDV18-250B-Q
UPC: 613056366305
Sign In or Register to view pricing and more.
3M

Vinyl-Insulated, Wire Range: 18 - 14

Female, Vinyl-Insulated, Wire Range: 18 - 14
Item #: 251083
CAT #: MVU14-250DFX
UPC: 051128586716
Sign In or Register to view pricing and more.
Page 1 of 11
175 Items found