Male Disconnect, nylon fully insulated,
Item #:
641769
Cat #:
DNF14-250FIMB-D
UPC:
074983824175
Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant male tab disconnect is made of brass and is nickel-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.91" (23.1
Overview
The vibration resistant male tab disconnect is made of brass and is nickel-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.91" (23.1
Also known as: 074983824175, DNF14-250FIMB-D
Specifications
Color: | Blue |
Material: | Brass |
Color: | Blue |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)