Pan-Term® DNF18-250FIMB-L Loose Piece Disconnect
Item #:
142687
Cat #:
DNF18-250FIMB-L
UPC:
074983824199
Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant male tab disconnect is made of brass and is nickel-plated. It is fully insulated in a red, nylon oversized housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.91" (23.1 mm) long and 0.45" (11.4 mm) wide. The disconnect has a standard barrel configuration and a butted seam barrel. It comes in bottles of 50.
Overview
The vibration resistant male tab disconnect is made of brass and is nickel-plated. It is fully insulated in a red, nylon oversized housing. It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.91" (23.1 mm) long and 0.45" (11.4 mm) wide. The disconnect has a standard barrel configuration and a butted seam barrel. It comes in bottles of 50.
Also known as: 074983824199, DNF18-250FIMB-L
Specifications
Gender: | Male |
Color: | Red, Blue |
Material: | Brass |
Allowable Gauge Range: | 22 - 18 |
Gender: | Male |
Material: | Brass |
Color: | Red, Blue |
Allowable Gauge Range: | 22 - 18 |
Customer Reviews
No reviews for this product
(0)