12 to 10 AWG Disconnect Terminal

Item #: 248797
Cat #: TV10-250PD-L
UPC: 786209937483
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Stack Disconnect Terminal, Insulated with Butted Seam, Material: Brass, Wire Range: 12-10 AWG, 300V, Width: .260", Color: Yellow. Package of 50.

Overview

Multi-Stack Disconnect Terminal, Insulated with Butted Seam, Material: Brass, Wire Range: 12-10 AWG, 300V, Width: .260", Color: Yellow. Package of 50.
Also known as: 786209937483, TV10-250PD-L

Specifications

Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl
Allowable Gauge Range: 12 - 10
Color: Yellow

Customer Reviews

No reviews for this product
(0)