Disconnects

830 Found
Panduit

Female Disconnect, Vinyl Insulated, 12 - 10 AWG, .25" x .032" Tab, Yellow

Item #: 328063
CAT #: EDV10-250-Q
UPC: 074983279807
Sign In or Register to view pricing and more.
ECI

Quick Disconnect Receptacle, Insulated, 22 - 18 AWG, 250 Series, Brass

Item #: 860649
CAT #: TERM403-IR
UPC:
Sign In or Register to view pricing and more.
3M

Female, Vinyl-Insulated, WR: 12 - 10, Stud Size: 1/4

Item #: 226383
CAT #: FDV10-250Q
UPC: 051128600047
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Nylon Fully Insulated, 16 - 14 AWG, .250" x .032" Tab, Blue

Item #: 59727
CAT #: DNF14-250FIB-C
UPC: 074983827176
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Vinyl Insulated, 16 - 14 AWG, .25" x .032" Tab, Blue

Item #: 328091
CAT #: EDV14-250B-L
UPC: 074983279982
Sign In or Register to view pricing and more.
3M

Female, Vinyl-Insulated, WR: 16 - 14, Stud Size: 1/4

Item #: 426461
CAT #: FDV14-250Q
UPC: 051128600061
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Vinyl Insulated, 22 - 18 AWG, .25" x .032" Tab, Red

Item #: 328097
CAT #: EDV18-250B-L
UPC: 074983280131
Sign In or Register to view pricing and more.
Panduit

Female Disconnect,Nylon Insulated, 16 - 14 AWG

Item #: 328085
CAT #: EDNF14-250FIB-L
UPC: 074983279944
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Vinyl Insulated, 12 - 10 AWG, .25"x.032" Tab, Yellow

Item #: 60049
CAT #: DV10-250-L
UPC: 074983821044
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Nylon Fully Insulated, 12 - 10 AWG, .25" Tab, Yellow

Item #: 2659
CAT #: DNF10-250FI-L
UPC: 074983826285
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Nylon Insulated, 22 - 18 AWG, .25" x .032" Tab, Red

Item #: 664
CAT #: DNF18-250FIB-C
UPC: 074983827114
Sign In or Register to view pricing and more.
3M

Female , Nylon-Insulated, WR: 16 - 14, Stud Size: 1/4

Item #: 418417
CAT #: FDI14-250Q
UPC: 051128600016
Sign In or Register to view pricing and more.
Thomas & Betts

Fully Insulated Female Disconnect, 16-14 AWG, .25 IN x .032 IN Tab,

Item #: 12006
CAT #: 14RB-2577
UPC: 786210839325
Sign In or Register to view pricing and more.
Panduit

Female Disconnect,Nylon Insulated, 12 - 10 AWG

Item #: 328061
CAT #: EDNF10-250FI-Q
UPC: 074983279791
Sign In or Register to view pricing and more.
3M

Female, Vinyl-Insulated, WR: 22 - 18, Stud Size: 1/4

Item #: 426463
CAT #: FDV18-250Q
UPC: 051128600085
Sign In or Register to view pricing and more.
Thomas & Betts

250 Insulated Female Disconnect, 12-10 AWG, .25 IN W x .032 IN THK

Item #: 12031
CAT #: 10RC-2577
UPC: 786210839318
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Vinyl Insulated, 12 - 10 AWG, .25" x .032" Tab, Yellow

Female Disconnect, Vinyl Insulated, 12 to 10 AWG, .25 Inch x .032 Inch Tab, Yellow, Pack of 25
Item #: 328063
CAT #: EDV10-250-Q
UPC: 074983279807
Sign In or Register to view pricing and more.
ECI

Quick Disconnect Receptacle, Insulated, 22 - 18 AWG, 250 Series, Brass

Quick Disconnect Receptacle, Insulated, 22 - 18 AWG, 0.250 Series, Brass
Item #: 860649
CAT #: TERM403-IR
UPC:
Sign In or Register to view pricing and more.
3M

Female, Vinyl-Insulated, WR: 12 - 10, Stud Size: 1/4

Female, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 25/PK
Item #: 226383
CAT #: FDV10-250Q
UPC: 051128600047
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Nylon Fully Insulated, 16 - 14 AWG, .250" x .032" Tab, Blue

Female Disconnect, Nylon Fully Insulated, 16 to 14 AWG, .250 Inch x .032 Inch Tab, Blue, Package of 100 Each.
Item #: 59727
CAT #: DNF14-250FIB-C
UPC: 074983827176
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Vinyl Insulated, 16 - 14 AWG, .25" x .032" Tab, Blue

Female Disconnect, Vinyl Insulated, 16 to 14 AWG, .25 Inch x .032 Inch Tab, Blue, Pack of 50
Item #: 328091
CAT #: EDV14-250B-L
UPC: 074983279982
Sign In or Register to view pricing and more.
3M

Female, Vinyl-Insulated, WR: 16 - 14, Stud Size: 1/4

Female, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 25/PK
Item #: 426461
CAT #: FDV14-250Q
UPC: 051128600061
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Vinyl Insulated, 22 - 18 AWG, .25" x .032" Tab, Red

Female Disconnect, Vinyl Insulated, 22 to 18 AWG, .25 Inch x .032 Inch Tab, Red, Pack of 50
Item #: 328097
CAT #: EDV18-250B-L
UPC: 074983280131
Sign In or Register to view pricing and more.
Panduit

Female Disconnect,Nylon Insulated, 16 - 14 AWG

StrongHold™ Female Disconnect, nylon fully insulated, 16 - 14 AWG, .250 X .032 tab size.
Item #: 328085
CAT #: EDNF14-250FIB-L
UPC: 074983279944
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Vinyl Insulated, 12 - 10 AWG, .25"x.032" Tab, Yellow

Female Disconnect, Vinyl Insulated, 12 to 10 AWG, .25 Inch x .032 Inch Tab, Yellow, Barrel Insulated, Butted Seam, 50 per Pack
Item #: 60049
CAT #: DV10-250-L
UPC: 074983821044
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Nylon Fully Insulated, 12 - 10 AWG, .25" Tab, Yellow

Female Disconnect, Nylon Fully Insulated, Funnel Entry, Metal Collar, 12 - 10 AWG, Yellow, .250" x .032" Tab Size, Pack of 50
Item #: 2659
CAT #: DNF10-250FI-L
UPC: 074983826285
Sign In or Register to view pricing and more.
Panduit

Female Disconnect, Nylon Insulated, 22 - 18 AWG, .25" x .032" Tab, Red

Female Disconnect, Nylon Fully Insulated, 22 to 18 AWG, .25" x .032" Tab, Red
Item #: 664
CAT #: DNF18-250FIB-C
UPC: 074983827114
Sign In or Register to view pricing and more.
3M

Female , Nylon-Insulated, WR: 16 - 14, Stud Size: 1/4

Female , Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Blue, 25/PK
Item #: 418417
CAT #: FDI14-250Q
UPC: 051128600016
Sign In or Register to view pricing and more.
Thomas & Betts

Fully Insulated Female Disconnect, 16-14 AWG, .25 IN x .032 IN Tab,

Fully Insulated Female Disconnect, 16-14 AWG, .25 IN x .032 IN Tab, Brazed Seam Barrel, Brass, Blue
Item #: 12006
CAT #: 14RB-2577
UPC: 786210839325
Sign In or Register to view pricing and more.
Panduit

Female Disconnect,Nylon Insulated, 12 - 10 AWG

StrongHold™ Female Disconnect, nylon fully insulated, 12 - 10 AWG, .250 x .032 tab size.
Item #: 328061
CAT #: EDNF10-250FI-Q
UPC: 074983279791
Sign In or Register to view pricing and more.
3M

Female, Vinyl-Insulated, WR: 22 - 18, Stud Size: 1/4

Female, Vinyl-Insulated, Wire Range: 22 - 18, Stud Size: 1/4, Color: Red, 25/PK
Item #: 426463
CAT #: FDV18-250Q
UPC: 051128600085
Sign In or Register to view pricing and more.
Thomas & Betts

250 Insulated Female Disconnect, 12-10 AWG, .25 IN W x .032 IN THK

250 Insulated Female Disconnect, 12-10 AWG, .25 IN W x .032 IN THK Tab, Brazed Seam Barrel, Brass, Yellow
Item #: 12031
CAT #: 10RC-2577
UPC: 786210839318
Sign In or Register to view pricing and more.
Page 1 of 52
830 Items found