Ferrule, non-insulated, 18 AWG (0.75mm²

Item #: 21772
Cat #: F76-8-M
UPC: 074983763245
Sign In or Register to view pricing and more.
Ferrule, non-insulated, 18 AWG wire range, 0.31(8.0mm) length.

Overview

Ferrule, non-insulated, 18 AWG wire range, 0.31(8.0mm) length.
Ferrule, Non-Insulated, 20 American Wire Gauge (AWG) (0.75 Millimeters Squared), 0.31 Inch (8 mm) Length. Designed with a seamless barrel to contain loose wire strands for superior terminations. Eases insertion of wire into terminal block. Meets DIN standards for wire containment. Suitable for limited space panel applications.
Also known as: 074983763245, F76-8-M

Specifications

Color: Metallic
Material: Copper
Color: Metallic
Material: Copper

Customer Reviews

No reviews for this product
(0)