Ferrule, Non-Insulated, 4 AWG

Item #: 493910
Cat #: F85-32-C
UPC: 074983763665
Sign In or Register to view pricing and more.
Ferrule, Non-Insulated, 4 AWG, 1.26" Length

Overview

Ferrule, Non-Insulated, 4 AWG, 1.26" Length
Ferrule, Non-Insulated, 4 American Wire Gauge (AWG) (25 Millimeters Squared), 1.26 Inches (32 mm) Length. Designed with a seamless barrel to contain loose wire strands for superior terminations. Eases insertion of wire into terminal block. Meets DIN standards for wire containment. Suitable for limited space panel applications.
Also known as: 074983763665, F85-32-C

Specifications

Material: Copper
Length: 1.260 in
Allowable Gauge Range: 4
Material: Copper
Allowable Gauge Range: 4
Length: 1.260 in

Customer Reviews

No reviews for this product
(0)