Non-Insulated Ferrules
194 Found
Panduit
Ferrule, Non-Insulated, 18 AWG, Length: 0.47", Copper
Item #: 452969
CAT #: F77-12-M
UPC: 074983763290
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 3/0 AWG
Item #: 735851
CAT #: F90-25-L
UPC: 074983650972
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 2/0 AWG
Item #: 579651
CAT #: F89-25-L
UPC: 074983650958
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 2 AWG, Length: 0.71", Copper
Item #: 22457
CAT #: F86-18-C
UPC: 074983763672
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 350 kcmil
Item #: 735857
CAT #: F93-32-Q
UPC: 074983333592
Sign In or Register to view pricing and more.
Panduit
Ferrule, No Sleeve, 4/0 AWG - 250 kcmil
Item #: 540365
CAT #: F91-32-L
UPC: 074983333523
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 4 AWG, 23/32" Wire Strip Length
Item #: 187291
CAT #: F85-18-C
UPC: 074983763641
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 1 AWG, 23/32" Wire Strip Length
Item #: 257463
CAT #: F87-18-C
UPC: 074983763719
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 14 AWG, Length: 0.47", Copper
Item #: 462554
CAT #: F80-12-M
UPC: 074983763382
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 1 AWG
Item #: 512399
CAT #: F87-25-C
UPC: 074983763733
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 12 AWG, 15/32" Wire Strip Length
Item #: 21596
CAT #: F81-12-M
UPC: 074983763429
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 6 AWG
Item #: 257446
CAT #: F84-18-TL
UPC: 074983763580
Sign In or Register to view pricing and more.
Panduit
Ferrule, non-insulated, 18 AWG (1.0mm²)
Item #: 21685
CAT #: F77-10-M
UPC: 074983763283
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 6 AWG, 31/32" Wire Strip Length
Item #: 191333
CAT #: F84-25-TL
UPC: 074983763603
Sign In or Register to view pricing and more.
Panduit
Ferrule, non-insulated, 16 AWG (1.5mm²)
Item #: 21664
CAT #: F78-10-M
UPC: 074983763313
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 16 AWG, 5/16" Wire Strip Length
Item #: 7286
CAT #: F78-8-M
UPC: 074983764204
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 18 AWG, Length: 0.47", Copper
Ferrule, Non-Insulated, 18 AWG, Length: 0.47 Inch, Material: Copper, Package of 1000 Each.
Item #: 452969
CAT #: F77-12-M
UPC: 074983763290
Category:
Non-Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 3/0 AWG
Ferrule, Non-Insulated, 3/0 AWG, 0.98 Length
Item #: 735851
CAT #: F90-25-L
UPC: 074983650972
Category:
Non-Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 2/0 AWG
Ferrule, Non-Insulated, 2/0 AWG, 0.98" Length
Item #: 579651
CAT #: F89-25-L
UPC: 074983650958
Category:
Non-Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 2 AWG, Length: 0.71", Copper
Ferrule, Non-Insulated, 2 AWG, Length: 0.71 Inch, Material: Copper, Package of 100 Each.
Item #: 22457
CAT #: F86-18-C
UPC: 074983763672
Category:
Non-Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 350 kcmil
Ferrule, Non-Insulated, 350 kcmil, 1.26" Pin Length
Item #: 735857
CAT #: F93-32-Q
UPC: 074983333592
Category:
Non-Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Ferrule, No Sleeve, 4/0 AWG - 250 kcmil
Ferrule, non-insulated, 4/0 AWG wire range,250 kcmil (120.0mm²) Wire Size, 1.25 (32.0mm) Pin Length.
Item #: 540365
CAT #: F91-32-L
UPC: 074983333523
Category:
Non-Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 4 AWG, 23/32" Wire Strip Length
Ferrule, Non-Insulated, 4 AWG, 23/32" Wire Strip Length, .71" Long, Use with Tool: CT-1005
Item #: 187291
CAT #: F85-18-C
UPC: 074983763641
Category:
Non-Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 1 AWG, 23/32" Wire Strip Length
Ferrule, Non-Insulated, 1 AWG, 23/32" Wire Strip Length, .71" Long, Use with Tool: CT-1006
Item #: 257463
CAT #: F87-18-C
UPC: 074983763719
Category:
Non-Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 14 AWG, Length: 0.47", Copper
Ferrule, Non-Insulated, 14 AWG, Length: 0.47 Inch, Material: Copper, Package of 1000 Each.
Item #: 462554
CAT #: F80-12-M
UPC: 074983763382
Category:
Non-Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 1 AWG
Ferrule, Non-Insulated, 1 AWG, 0.98 Length
Item #: 512399
CAT #: F87-25-C
UPC: 074983763733
Category:
Non-Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 12 AWG, 15/32" Wire Strip Length
Ferrule, Non-Insulated, 12 AWG, 15/32" Wire Strip Length, .47" Long, Use with Tools: CT-1002, CT-1003, CT-1123
Item #: 21596
CAT #: F81-12-M
UPC: 074983763429
Category:
Non-Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 6 AWG
Ferrule, Non-Insulated, 6 AWG, 0.71" Length
Item #: 257446
CAT #: F84-18-TL
UPC: 074983763580
Category:
Non-Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Ferrule, non-insulated, 18 AWG (1.0mm²)
Ferrule, non-insulated, 1mm2 wire range, 0.39(10.0mm) length.
Item #: 21685
CAT #: F77-10-M
UPC: 074983763283
Category:
Non-Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 6 AWG, 31/32" Wire Strip Length
Ferrule, Non-Insulated, 6 AWG, 31/32" Wire Strip Length, .98" Long, Use with Tool: CT-1004
Item #: 191333
CAT #: F84-25-TL
UPC: 074983763603
Category:
Non-Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Ferrule, non-insulated, 16 AWG (1.5mm²)
Ferrule, non-insulated, 16 AWG wire range, 0.39(10.0mm) length.
Item #: 21664
CAT #: F78-10-M
UPC: 074983763313
Category:
Non-Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Ferrule, Non-Insulated, 16 AWG, 5/16" Wire Strip Length
Ferrule, Non-Insulated, 16 AWG, 5/16" Wire Strip Length, .31" Long, Use with Tools: CT-1002, CT-1003, CT-1123
Item #: 7286
CAT #: F78-8-M
UPC: 074983764204
Category:
Non-Insulated Ferrules
Sign In or Register to view pricing and more.