Insulated Ferrule, Single Wire, 24 AWG, Copper
Item #:
7562
Cat #:
FSD74-8-D
UPC:
074983763986
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Ferrule, Single Wire, 24 AWG, Copper. 8 mm Pin Length
Overview
Insulated Ferrule, Single Wire, 24 AWG, Copper. 8 mm Pin Length
Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.
Also known as: 074983763986, FSD74-8-D
Specifications
Color: | Turquoise |
Material: | Copper |
Allowable Gauge Range: | 24 |
Color: | Turquoise |
Allowable Gauge Range: | 24 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)