Insulated Ferrule, twin wire, 18 AWG

Item #: 22407
Cat #: FTD76-8-D
UPC: 074983763061
Sign In or Register to view pricing and more.
Documents & Guides
Polypropylene insulated ferrules twin wire gray DIN color end sleeve, 18 AWG (0.75mm²), 0.31(8.0mm) pin length.

Overview

Polypropylene insulated ferrules twin wire gray DIN color end sleeve, 18 AWG (0.75mm²), 0.31(8.0mm) pin length.
Polypropylene insulated ferrules twin wire gray DIN color end sleeve, 18 AWG (0.75mm ), 0.31(8.0mm) pin length.
Also known as: 074983763061, FTD76-8-D

Specifications

Material: Copper
Color: Gray
Material: Copper
Color: Gray

Customer Reviews

No reviews for this product
(0)