Ferrules
721 Found
Panduit
Insulated Ferrule, 10 AWG, Yellow, 5/8" Wire Strip Length
Item #: 6969
CAT #: FSD82-12-C
UPC: 074983762651
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, 18 AWG, Red, 15/32" Wire Strip Length
Item #: 23243
CAT #: FSD77-8-D
UPC: 074983762521
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, 14 AWG, Blue, 5/8" Wire Strip Length
Item #: 7039
CAT #: FSD80-12-D
UPC: 074983762606
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, 16 AWG, Black, 15/32" Wire Strip Length
Item #: 7132
CAT #: FSD78-8-D
UPC: 074983762552
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, 14 AWG, Blue, 15/32" Wire Strip Length
Item #: 7063
CAT #: FSD80-8-D
UPC: 074983762590
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, 12 AWG, Gray, 5/8" Wire Strip Length
Item #: 6991
CAT #: FSD81-12-C
UPC: 074983767458
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, 22 AWG, White, 15/32" Wire Strip Length
Item #: 23355
CAT #: FSD75-8-D
UPC: 074983762453
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, Single Wire, 24 AWG, Copper
Item #: 7562
CAT #: FSD74-8-D
UPC: 074983763986
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, Single Wire, 18 AWG
Item #: 23227
CAT #: FSD77-10-D
UPC: 074983762538
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, 16 AWG, Black, 17/32" Wire Strip Length
Item #: 7115
CAT #: FSD78-10-D
UPC: 074983762569
Sign In or Register to view pricing and more.
Weidmuller
Wire End Ferrule, 1.5mm², 16 AWG, Red, 12mm Stripping Length
Item #: 270099
CAT #: 9004340000
UPC: 008190080727
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, 18 AWG, Gray, 15/32" Wire Strip Length
Item #: 23299
CAT #: FSD76-8-D
UPC: 074983762484
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, Single Wire, 12 AWG
Item #: 7015
CAT #: FSD81-10-D
UPC: 074983762620
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, 8 AWG, Red, 5/8" Wire Strip Length
Item #: 6944
CAT #: FSD83-12-C
UPC: 074983762675
Sign In or Register to view pricing and more.
Panduit
Ferrule, Insulated, 18 AWG, Pin Length: 0.47", Red, Copper
Item #: 23207
CAT #: FSD77-12-D
UPC: 074983762545
Sign In or Register to view pricing and more.
Weidmuller
Wire End Ferrule, 2.5mm², Color Coded Blue, 8mm Stripping Length
Item #: 107963
CAT #: 9019160000
UPC: 008190028736
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, 10 AWG, Yellow, 5/8" Wire Strip Length
Insulated Ferrule, Single Wire DIN End Sleeve, 10 AWG, Yellow, 5/8" Wire Strip Length, .24" Max Wire Insulation, Pack of 100
Item #: 6969
CAT #: FSD82-12-C
UPC: 074983762651
Category:
Single Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, 18 AWG, Red, 15/32" Wire Strip Length
Insulated Ferrule, Single Wire DIN End Sleeve, 18 AWG, Red, 15/32" Wire Strip Length, .12" Max Wire Insulation, Pack of 500
Item #: 23243
CAT #: FSD77-8-D
UPC: 074983762521
Category:
Single Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, 14 AWG, Blue, 5/8" Wire Strip Length
Insulated Ferrule, Single Wire DIN End Sleeve, 14 AWG, Blue, 5/8" Wire Strip Length, .17" Max Wire Insulation, Pack of 500
Item #: 7039
CAT #: FSD80-12-D
UPC: 074983762606
Category:
Single Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, 16 AWG, Black, 15/32" Wire Strip Length
Insulated Ferrule, Single Wire DIN End Sleeve, 16 AWG, Black, 15/32" Wire Strip Length, .12" Max Wire Insulation, Pack of 500
Item #: 7132
CAT #: FSD78-8-D
UPC: 074983762552
Category:
Single Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, 14 AWG, Blue, 15/32" Wire Strip Length
Insulated Ferrule, Single Wire DIN End Sleeve, 14 AWG, Blue, 15/32" Wire Strip Length, .17" Max Wire Insulation, 500 Pack
Item #: 7063
CAT #: FSD80-8-D
UPC: 074983762590
Category:
Single Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, 12 AWG, Gray, 5/8" Wire Strip Length
Insulated Ferrule, Single Wire DIN End Sleeve, 12 AWG, Gray, 5/8" Wire Strip Length, .19" Max Wire Insulation, 100 Pack
Item #: 6991
CAT #: FSD81-12-C
UPC: 074983767458
Category:
Single Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, 22 AWG, White, 15/32" Wire Strip Length
Insulated Ferrule, Single Wire DIN End Sleeve, 22 AWG, White, 15/32" Wire Strip Length, .09" Max Wire Insulation, Pack of 500
Item #: 23355
CAT #: FSD75-8-D
UPC: 074983762453
Category:
Single Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, Single Wire, 24 AWG, Copper
Insulated Ferrule, Single Wire, 24 AWG, Copper. 8 mm Pin Length
Item #: 7562
CAT #: FSD74-8-D
UPC: 074983763986
Category:
Single Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, Single Wire, 18 AWG
Insulated Ferrule, Single Wire, 18 AWG, DIN End Sleeve, Red, 17/32" Wire Strip Length, 0.12" Max Wire, 500 Pack
Item #: 23227
CAT #: FSD77-10-D
UPC: 074983762538
Category:
Single Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, 16 AWG, Black, 17/32" Wire Strip Length
Insulated Ferrule, Single Wire DIN End Sleeve, 16 AWG, Black, 17/32 Inch Wire Strip Length, Max Wire Insulation 0.12 Inch, 500 Pack
Item #: 7115
CAT #: FSD78-10-D
UPC: 074983762569
Category:
Single Insulated Ferrules
Sign In or Register to view pricing and more.
Weidmuller
Wire End Ferrule, 1.5mm², 16 AWG, Red, 12mm Stripping Length
Wire End Ferrule, 1.5mm², 16 AWG, Color Coded Red, 12mm Stripping Length, Order of 1 = Pack of 500 Ferrules
Item #: 270099
CAT #: 9004340000
UPC: 008190080727
Category:
Single Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, 18 AWG, Gray, 15/32" Wire Strip Length
Insulated Ferrule, Single Wire DIN End Sleeve, 18 AWG, Gray, 15/32" Wire Strip Length, .11" Max Wire Insulation, 500 Pack
Item #: 23299
CAT #: FSD76-8-D
UPC: 074983762484
Category:
Single Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, Single Wire, 12 AWG
Insulated Ferrule, Single Wire DIN End Sleeve, 12 AWG, Gray, 17/32" Wire Strip Length, 0.19" Max Wire Insulation, 500 Pack
Item #: 7015
CAT #: FSD81-10-D
UPC: 074983762620
Category:
Single Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Insulated Ferrule, 8 AWG, Red, 5/8" Wire Strip Length
Insulated Ferrule, Single Wire DIN End Sleeve, 8 AWG, Red, 5/8" Wire Strip Length, .30" Max Wire Insulation, Pack of 100
Item #: 6944
CAT #: FSD83-12-C
UPC: 074983762675
Category:
Single Insulated Ferrules
Sign In or Register to view pricing and more.
Panduit
Ferrule, Insulated, 18 AWG, Pin Length: 0.47", Red, Copper
Ferrule, Insulated, 18 AWG, Pin Length: 0.47 Inch, Color: Red, Material: Copper, Package of 500 Each.
Item #: 23207
CAT #: FSD77-12-D
UPC: 074983762545
Category:
Single Insulated Ferrules
Sign In or Register to view pricing and more.
Weidmuller
Wire End Ferrule, 2.5mm², Color Coded Blue, 8mm Stripping Length
Wire End Ferrule, 2.5mm², Color Coded Blue, 8mm Stripping Length, Pack of 500
Item #: 107963
CAT #: 9019160000
UPC: 008190028736
Category:
Single Insulated Ferrules
Sign In or Register to view pricing and more.